E10168387 - E1016 F P NV DSS 2/0 to 4

Eaton

  • $99.34 (Each)
  • $99.34 (Each)

  • $993.40 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10168387
Manufacturer
Eaton
Manufacturer's Part Number
E1016-8387
Description
E1016 F P NV DSS 2/0 to 4
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275131874 / 00662275131874
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.34 (Each)
Standard Packaging
$993.40 (Per 10)
Stock Availability
Gainesville
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
E10168387 - Small Image
 
E10168387 - Large Image
 
E10168387 - Large Image
 
E10168387 - Large Image
Attachments
 
 
E10168387 - Specification Sheet
Other Links
 
 
E10168387 - Other
 
E10168387 - Other
 
E10168387 - Other
 
E10168387 - Other
Brochures
 
 
E10168387 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Connection
Double Set Screw
Poles
1
Voltage Rating
600 VAC/VDC
Wire Size
2/0 To 4/0 AWG
Dimensions and Weight
Size
1.50 In Diameter X 7.18 In Length
Descriptions
Description
E1016 F P NV DSS 2/0 TO 4
Extra Long Description
CRH E1016-8387 E1016 F P NV DSS 2/0
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Black, Double set screw, Brass contacts, Female, Thermoplastic elastomer (TPE), Non-vulcanized, 600 Vac/dc
Product Type
E1016 F P NV DSS 2/0 to 4/0 BK
Special Features
NEMA 3R Enclosure
Additional Information
Dimensions
7.1800 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E1016-8387
GTIN
00662275131874
UPC
662275131874
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Environmental Conditions
-40 To 105 Deg C
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat