DSD923 - 2CKT 2POS Sel-SW

Eaton

  • $450.87 (Each)
  • $450.87 (Each)

In-Stock: 5 available locally (Deer Park, TX) (change location)
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
DSD923
Manufacturer
Eaton
Manufacturer's Part Number
DSD923
Description
2CKT 2POS Sel-SW
Eaton Crouse-Hinds Series DSD Selector Switch Cover and Device Sub-Assembly, 10A, Feraloy Iron Alloy, 2 Position, 2 Circuit, Factory Sealed, Maintained Contact, 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274235325 / 00782274235325
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$450.87 (Each)
Stock Availability
Deer Park
5 (Check another store)
All Stores
48
Resources
Images
 
 
DSD923 - Small Image
 
DSD923 - Large Image
 
DSD923 - Large Image
 
DSD923 - Large Image
Attachments
 
 
DSD923 - Specification Sheet
Tech Bulletins
 
 
DSD923 - Tech Bulletin
Other Links
 
 
DSD923 - Other
 
DSD923 - Other
 
DSD923 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
600 VAC
Material
FERALOY IRON ALLOY
Descriptions
Description
2CKT 2POS SEL-SW
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Product Type
DSD Cover Device Sub-Assembly 2 Cir Univ
extra long description
CRS-H DSD923 DSD COVER DEVICE SUB-A
Long Description
Eaton Crouse-Hinds series DSD selector switch cover and device sub-assembly, 10A, Feraloy iron alloy, 2 position, 2 circuit, Factory sealed, Maintained contact, 600 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.2000 IN X 6.8000 IN X 4.6000 IN
action
Maintained
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DSD923
GTIN
00782274235325
UPC
782274235325
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Selector switch cover and device sub-assembly
Packaging
Weight per each
3.75
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DSD923.
Jump To:

Cross Referenced

These items are similar to DSD923 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFKB-12 Appleton Electric 00781381634489
EDKB12 Appleton Electric 00781381673884
OZG# SCACS1M2XR Appleton Electric n/a
DSD923 Eaton Crouse-Hinds 00782274235325
DSD924 Eaton Crouse-Hinds 00782274776378
FXCS0S2A5 Killark 00783936200705
FXCS0S2A1 Killark 00783936200699
NEDKB12 O-Z Gedney 00783126047172
SCACS1M2XR O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat