DSD918 - PB CNTRL Sta 1 CKT

Eaton

  • $505.68 (Each)
  • $505.68 (Each)

In-Stock: 3 available locally (Gonzales, LA) ( change location)
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
DSD918
Manufacturer
Eaton
Manufacturer's Part Number
DSD918
Description
PB CNTRL Sta 1 CKT
Eaton Crouse-Hinds Series DSD Front Operated Pushbutton Cover and Device Sub-Assembly, 10A, Black, Feraloy Iron Alloy, 1 Circuit Universal, 1 Button, 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274776057 / 00782274776057
Weight per unit
3.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$505.68 (Each)
Stock Availability
Gonzales
3 (Check another store)
Baton Rouge
0
All Stores
57
Resources
Images
 
 
DSD918 - Small Image
 
DSD918 - Large Image
 
DSD918 - Large Image
 
DSD918 - Large Image
Attachments
 
 
DSD918 - Specification Sheet
Tech Bulletins
 
 
DSD918 - Tech Bulletin
Other Links
 
 
DSD918 - Other
 
DSD918 - Other
 
DSD918 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
Voltage Rating
600 VAC
Descriptions
Product Type
DSD Cover and Device Sub Assemblies
Description
PB CNTRL STA 1 CKT
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Long Description
Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Black, Feraloy iron alloy, 1 circuit universal, 1 button, 600 Vac
Special Features
Number of Cover Button 1, Normal Position (1) Circuit Universal, Contact Configuration 1 No-1 Nc, Material Feraloy Iron Alloy
extra long description
CRS-H DSD918 DSD COVER AND DEVICE S
Additional Information
dimensions
5.3000 IN X 6.7000 IN X 4.6000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DSD918
Model
Front operated pushbutton cover and device sub-assembly
GTIN
00782274776057
UPC
782274776057
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
3.55
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DSD918.
Jump To:

Cross Referenced

These items are similar to DSD918 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDKBU1 Appleton Electric 00781381673983
EFKB-U1 Appleton Electric 00781381634540
EFKBDU1 Appleton Electric 00781381809351
EDKBDU1 Appleton Electric n/a
DSD918 Eaton Crouse-Hinds 00782274776057
XCS-0B3 Killark 00783936890074

* All prices subject to change.

Begin Live Chat