DS441 - DS441 Box Cover

Eaton

  • $186.64 (Each)
  • $186.64 (Each)
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
DS441
Manufacturer
Eaton
Manufacturer's Part Number
DS441
Description
DS441 Box Cover
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274147451 / 00782274147451
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.64 (Each)
Resources
Tech Bulletins
 
 
DS441 - Tech Bulletin
Other Links
 
 
DS441 - Other
 
DS441 - Other
 
DS441 - Other
Attachments
 
 
DS441 - Specification Sheet
Images
 
 
DS441 - Large Image
 
DS441 - Large Image
 
DS441 - Large Image
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
FERALOY IRON ALLOY
Shape
Rectangular
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 2-11/18 In Depth
Descriptions
Description
DS441 BOX COVER
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Product Type
Eds/Edsc/Efs/Efsc Sin/Multi GNG Dev Body
extra long description
CRS-H DS441 EDS/EDSC/EFS/EFSC SIN/M
Long Description
Eaton Crouse-Hinds series FlexStation DS blank cover, Feraloy iron alloy, Single-gang, Single hole cover
Special Features
Single Gang, NEMA 3R/7B/7C/7D/9E/9F/9G/12
Additional Information
dimensions
5.3000 IN X 4.6000 IN X 6.8000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DS441
GTIN
00782274147451
UPC
782274147451
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
BLANK COVER
Packaging
Weight per each
3.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DS441.
Jump To:

Cross Referenced

These items are similar to DS441 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSK1J Appleton Electric 00781381672788
EDSKBA Appleton Electric 00781381673051
ESKBBQ Appleton Electric 00781381634274
OZG# SCK0 Appleton Electric n/a
DS441 Eaton Crouse-Hinds 00782274147451
X-10 Killark 00783936890005
SCK0 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat