CPR7 - 2-1/2" Rigid Connector Threadless

Eaton

  • $190.84 (Each)
  • $190.84 (Each)

  • $381.68 (Per 2)

  • $19,083.97 (Per 100)
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
CPR7
Manufacturer
Eaton
Manufacturer's Part Number
CPR7
Description
2-1/2" Rigid Connector Threadless
Eaton Crouse-Hinds Series CPR Compression Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122070 / 00784564122070
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.84 (Each)
Carton
$381.68 (Per 2)
Resources
Tech Bulletins
 
 
CPR7 - Tech Bulletin
Attachments
 
 
CPR7 - Specification Sheet
Images
 
 
CPR7 - Large Image
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
Malleable Iron
Dimensions and Weight
Size
2-1/2 in
Descriptions
Product Type
2 1/2 RGD CMP Conn
Description
2-1/2" RIGID CONNECTOR THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR7 2 1/2 RGD CMP CONN
Long Description
Eaton Crouse-Hinds series CPR compression connector, Rigid/IMC, Straight, Non-insulated, Malleable iron, 2-1/2"
Construction
Concrete Tight
Additional Information
dimensions
2.9400 IN X 3.7500 IN X 3.7500 IN
Manufacturer Information
Manufacturers Part Number
CPR7
Brand
Eaton
GTIN
00784564122070
UPC
784564122070
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Connector
Packaging
Weight per each
3.05
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPR7.
Jump To:

Similar Items

Similar items are close alternatives to CPR7, though they may not be 100% alike.

2-1/2 Inch Threadless Connector, Malleable Iron For Use With Rigid/Imc Conduit
  • Our Part #: 8721
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8721
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,573.07) ·
8721 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$314.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CPR7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NTC250 Appleton Electric 00781381638005
3006 Bridgeport Fittings 00781747030061
CPR7 Eaton Crouse-Hinds 00784564122070
31250 O-Z Gedney 00783126739602
1810 Raco 00050169018101
8721 Thomas & Betts 00786210087214
HC407 Thomas & Betts 00785991414127
CCR250 AFC Cable Systems 00077680285546
RT250 Garvin Industries 00785592003393
62325B Halex 00051411623258
267 Topaz 00751338122512

* All prices subject to change.

Begin Live Chat