CPR23 - 1" Rigid Coupling Threadless

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

In-Stock: 4 available locally (Denton, TX) ( change location)
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
CPR23
Manufacturer
Eaton
Manufacturer's Part Number
CPR23
Description
1" Rigid Coupling Threadless
Threadless Coupling, 1 In Trade Size, CPR Model, Straight, 59 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122230 / 00784564122230
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Denton
4 (Check another store)
DFW RDC
66
All Stores
1,577
Resources
Attachments
 
 
CPR23 - Specification Sheet
Tech Bulletins
 
 
CPR23 - Tech Bulletin
Images
 
 
CPR23 - Small Image
 
CPR23 - Large Image
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
Malleable Iron
Shape
Straight
Descriptions
Description
1" RIGID COUPLING THREADLESS
Extra Long Description
CRH CPR23 1 RGD CMP CPL
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description
Threadless Coupling, 1 in Trade Size, CPR Model, Straight, 59 lb/100
Product Type
Threadless Coupling
Short Description
Threadless Coupling, 1 in, Malleable Iron
Special Features
Concrete Tight;Threadless
Additional Information
Dimensions
2.1900 IN X 2.0000 IN X 2.0000 IN
For Use With
Metallic Rigid and IMC Conduit
Made In USA
yes
Package Quantity
10 PK
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR23
Model
CPR
GTIN
00784564122230
UPC
784564122230
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Trade Size
Trade Size
1 in
Packaging
Weight
59 lb/100
Weight per each
0.49
Carton
10
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
Standard
UL 514B, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,577

Location search:
These alternate items can be purchased instead of CPR23.
Jump To:

Similar Items

Similar items are close alternatives to CPR23, though they may not be 100% alike.

Cross Referenced

These items are similar to CPR23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR100 AFC Cable Systems 00077680285409
NTCC-100 Appleton Electric 00781381638302
3102 Bridgeport Fittings 00781747031020
CPR23 Eaton Crouse-Hinds 00784564122230
RTC100 Garvin Industries 00785592409553
64010 Halex n/a
63610B Halex 00051411636104
MNT-2762 Madison Electric 00784297546143
RTC-100 Orbit Industries 00835243031036
30-100 O-Z Gedney 00783126733105
982 Producto Electric Corp. 00785244198200
8320 Raco n/a
1824 Raco 00050169018248
NTCC-100 Sepco 00785994144151
HK403 Thomas & Betts 00785991415087
8320 Thomas & Betts 00786210083209
HK-403 Thomas & Betts Conduit n/a
253 Topaz 00751338121607
253M Topaz 00751338855304

* All prices subject to change.

Begin Live Chat