CHIC0A3 - 1LB Chico A-Sealing Compound

Eaton

  • $41.29 (Each)
  • $41.29 (Each)

  • $206.45 (Per 5)

In-Stock: 5 available locally (Arlington Branch, TX) (change location)
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
CHIC0A3
Manufacturer
Eaton
Manufacturer's Part Number
CHICO A3
Description
1LB Chico A-Sealing Compound
Sealing Compound, 1 LB Tin, Light Gray, Odorless, 3 Specific Gravity, 72 H (Full Cure);60 to 70 Min (Hardness) Setting Time, -40 to +165 °F, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274170404 / 00782274170404
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.29 (Each)
Standard Packaging
$206.45 (Per 5)
Stock Availability
Arlington Branch
5 (Check another store)
DFW RDC
5
All Stores
657
Resources
Images
 
 
CHIC0A3 - Small Image
 
CHIC0A3 - Large Image
 
CHIC0A3 - Large Image
Attachments
 
 
CHIC0A3 - Specification Sheet
Other Links
 
 
CHIC0A3 - Other
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
Chico
Material, Color, and Finish
Color
Light Gray
Descriptions
Product Type
Sealing Compound
Chico A Sealing Compound
extra long description
CRS-H CHICO A3 CHICO A SEALING COMP
Long Description
Sealing Compound, 1 lb Tin, Light Gray, Odorless, 3 Specific Gravity, 72 h (Full Cure);60 to 70 min (Hardness) Setting Time, -40 to +165 °F, 1.27 lb
Features
Form a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting at atmospheric pressure and at normal ambient temperatures.
Short Description
Sealing Compound, 1 lb, Light Gray
Description
1LB CHICO A-SEALING COMPOUND
Special Features
Forms a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames th
Additional Information
Container Capacity
1 lb
Container Type
Tin
Physical Form
Powder
Composition
Cement;alumina;chemicals;Bassanite (calcium sulfate hemihydrate);Haturite (tricalcium silicate)
odor
Odorless
specific gravity
3
Setting Time
72 h (Full Cure);60 to 70 min (Hardness)
Operating Temperature Range
-40 to +165 °F
package quantity
1 CT;5 PK
dimensions
3.9700 IN X 4.1300 IN X 3.9700 IN
Manufacturer Information
Manufacturers Part Number
CHICO A3
Brand
Eaton
GTIN
00782274170404
UPC
782274170404
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight
1.27 lb
Weight per each
1.27
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Sealing Fittings and Hubs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 657

Location search:

* All prices subject to change.

Begin Live Chat