CGE296 - 3/4" NPT 90D Male Cord/Cable Fitting (.625-.750)

Eaton

  • $77.33 (Each)
  • $77.33 (Each)

  • $773.30 (Per 10)
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
CGE296
Manufacturer
Eaton
Manufacturer's Part Number
CGE296
Description
3/4" NPT 90D Male Cord/Cable Fitting (.625-.750)
Eaton Crouse-Hinds Series Cge Cable Gland, Cable Range Min/Max: 0.625-0.750", Non-Armoured and Tray Cable, 90° Angle, Non-Armoured Gland, Feraloy Iron Alloy, General Purpose, 3/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274143354 / 00782274143354
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.33 (Each)
Standard Packaging
$773.30 (Per 10)
Resources
Tech Bulletins
 
 
CGE296 - Tech Bulletin
Other Links
 
 
CGE296 - Other
 
CGE296 - Other
Attachments
 
 
CGE296 - Specification Sheet
Brochures
 
 
CGE296 - Brochure
Images
 
 
CGE296 - Large Image
 
CGE296 - Small Image
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
Feraloy Iron Alloy Body, Steel Gland Nut, Neoprene Seal
connection
Male NPT
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted (Body), Electrogalvanized With Chromate Treatment (Nut)
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 NPT 90 Deg Cord/Cab FTG Neo Bush
Description
3/4" NPT 90D MALE CORD/CABLE FITTING (.625-.750)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGE296 3/4 NPT 90 DEG CORD/CA
Long Description
Eaton Crouse-Hinds series CGE cable gland, Cable range min/max: 0.625-0.750", Non-armoured and tray cable, 90° angle, Non-armoured gland, Feraloy iron alloy, General purpose, 3/4" NPT
Special Features
Non-Armored Gland, With Sealing Gasket, Cord Size 0.625 To 0.750 In
Additional Information
dimensions
2.6400 IN X 1.6300 IN X 1.6300 IN
Manufacturer Information
Manufacturers Part Number
CGE296
Brand
Eaton
GTIN
00782274143354
UPC
782274143354
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.76
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGE296.
Jump To:

Cross Referenced

These items are similar to CGE296 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG90-6275S Appleton Electric 00781381449083
78162 Bridgeport Fittings n/a
CG7590-750 Eaton Crouse-Hinds 00784564001412
CGE296 Eaton Crouse-Hinds 00782274143354
SR-975-750 O-Z Gedney 00783126507010
3793-6 Raco 00050169379363
3795-5 Raco 00050169983348
NHC1037ZP Raco n/a
2274 Thomas & Betts 00786210022741

* All prices subject to change.

Begin Live Chat