CGB5915 - 1-1/2" Dia Male Cord Grip (1.625-1.875)

Eaton

  • $110.48 (Each)
  • $110.48 (Each)
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
CGB5915
Manufacturer
Eaton
Manufacturer's Part Number
CGB5915
Description
1-1/2" Dia Male Cord Grip (1.625-1.875)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 1.625-1.875", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274139609 / 00782274139609
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.48 (Each)
Resources
Tech Bulletins
 
 
CGB5915 - Tech Bulletin
Other Links
 
 
CGB5915 - Other
 
CGB5915 - Other
Attachments
 
 
CGB5915 - Specification Sheet
Brochures
 
 
CGB5915 - Brochure
Images
 
 
CGB5915 - Large Image
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
Aluminum Body and Gland Nut, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 NPT Male Cord/Cab FTG Neo Bush
Description
1-1/2" DIA MALE CORD GRIP (1.625-1.875)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 1.625-1.875", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1-1/2" NPT
Special Features
Non-Armored Gland, Cord Size 1.000 To 1.188 In
extra long description
CRS-H CGB5915 1 1/2 NPT MALE CORD/C
Additional Information
dimensions
3.4400 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB5915
GTIN
00782274139609
UPC
782274139609
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
2.68
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat