CGB4913 - 1-1/4" Dia Male Cord Grip (1.375-1.625)

Eaton

  • $154.66 (Each)
  • $154.66 (Each)

  • $309.32 (Per 2)
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
CGB4913
Manufacturer
Eaton
Manufacturer's Part Number
CGB4913
Description
1-1/4" Dia Male Cord Grip (1.375-1.625)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 1.375-1.625", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274138602 / 00782274138602
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.66 (Each)
Standard Packaging
$309.32 (Per 2)
Resources
Tech Bulletins
 
 
CGB4913 - Tech Bulletin
Attachments
 
 
CGB4913 - Specification Sheet
Brochures
 
 
CGB4913 - Brochure
Other Links
 
 
CGB4913 - Other
 
CGB4913 - Other
Images
 
 
CGB4913 - Small Image
 
CGB4913 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Material
Feraloy Iron Alloy Body and Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 NPT Male Cord/Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
1-1/4" DIA MALE CORD GRIP (1.375-1.625)
extra long description
CRS-H CGB4913 1 1/4 NPT MALE CORD/C
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 1.375-1.625", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1-1/4" NPT
Special Features
Non-Armored Gland, With Sealing Gasket, Cord Size 1.375 To 1.625 In
Additional Information
dimensions
3.3100 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB4913
GTIN
00782274138602
UPC
782274138602
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
2.68
Carton
1
Package
2
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB4913.
Jump To:

Cross Referenced

These items are similar to CGB4913 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG137125S Appleton Electric 00781381449564
CGB4913 Eaton Crouse-Hinds 00782274138602

* All prices subject to change.

Begin Live Chat