CGB297SA - 3/4" Alu Dia Male Cord Grip (.750-.875)

Eaton

  • $48.83 (Each)
  • $48.83 (Each)
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
CGB297SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB297 SA
Description
3/4" Alu Dia Male Cord Grip (.750-.875)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.750-0.875", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 3/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100784 / 00782274100784
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.83 (Each)
Resources
Tech Bulletins
 
 
CGB297SA - Tech Bulletin
Other Links
 
 
CGB297SA - Other
 
CGB297SA - Other
Attachments
 
 
CGB297SA - Specification Sheet
Brochures
 
 
CGB297SA - Brochure
Images
 
 
CGB297SA - Large Image
 
CGB297SA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Descriptions
Product Type
3/4 NPT Male Al Cord/Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
3/4" ALU DIA MALE CORD GRIP (.750-.875)
extra long description
CRS-H CGB297 SA 3/4 NPT MALE AL COR
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.750-0.875", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 3/4" NPT
Special Features
Non-Armored Gland
Additional Information
dimensions
2.3800 IN X 1.7800 IN X 1.7800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB297 SA
GTIN
00782274100784
UPC
782274100784
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB297SA.
Jump To:

Cross Referenced

These items are similar to CGB297SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-7575 Appleton Electric 00781381191609
CGB297-SA Eaton Crouse-Hinds 00782274100784

* All prices subject to change.

Begin Live Chat