CGB194SA - 1/2" Alu Dia Male Cord Grip (.375-.500)

Eaton

  • $24.90 (Each)
  • $24.90 (Each)

  • $622.50 (Per 25)
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
CGB194SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB194 SA
Description
1/2" Alu Dia Male Cord Grip (.375-.500)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.375 to 0.5 In Cable/Cord Size, 1.31 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274140056 / 00782274140056
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.90 (Each)
Standard Packaging
$622.50 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
267
Resources
Tech Bulletins
 
 
CGB194SA - Tech Bulletin
Other Links
 
 
CGB194SA - Other
 
CGB194SA - Other
 
CGB194SA - Other
Attachments
 
 
CGB194SA - Specification Sheet
Brochures
 
 
CGB194SA - Brochure
Images
 
 
CGB194SA - Small Image
 
CGB194SA - Large Image
 
CGB194SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 267

Location search:

Distribution Centers

Location Stock Available
Abilene
26 View Store
West Wichita
15 View Store

M-Z

Location Stock Available
New Orleans
30 View Store
These alternate items can be purchased instead of CGB194SA.
Jump To:

Cross Referenced

These items are similar to CGB194SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC050055 Appleton Electric 00781381246262
CGB193-SA Eaton Crouse-Hinds 00782274100692
CGB194-SA Eaton Crouse-Hinds 00782274140056
CGFP193 Eaton Crouse-Hinds 00782274152004
CGFP194 Eaton Crouse-Hinds 00782274152103
CG-3750 Appleton Electric 00781381191302

* All prices subject to change.

Begin Live Chat