CCP6034BC - 60A 3W 4P NEMA4X Pwrmate Plug

Eaton

  • $510.16 (Each)
  • $510.16 (Each)

In-Stock: 50 available at other locations ( find a store with stock)
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
CCP6034BC
Manufacturer
Eaton
Manufacturer's Part Number
CCP6034BC
Description
60A 3W 4P NEMA4X Pwrmate Plug
Powermate Plug, 60 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276604 / 00662276276604
Weight per unit
2.2046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$510.16 (Each)
Stock Availability
El Dorado
0 (Find nearest stock)
West Monroe
0
All Stores
50
Resources
Tech Bulletins
 
 
CCP6034BC - Tech Bulletin
Other Links
 
 
CCP6034BC - Other
 
CCP6034BC - Other
Attachments
 
 
CCP6034BC - Specification Sheet
Images
 
 
CCP6034BC - Small Image
 
CCP6034BC - Large Image
 
CCP6034BC - Large Image
Brochures
 
 
CCP6034BC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
60 Amp
Current Rating
60 A
Material
Epoxy Powder Coated Copper Free Aluminum
Number Of Wires
3
Poles
4
Voltage Rating
600 V ac @ 50 to 400 Hz 250 V dc
Wire Size
0.440 to 1.375 in (Cable Range)
Dimensions and Weight
Size
3-3/4 In Diameter X 8-1/6 In Length
Descriptions
Description
60A 3W 4P NEMA4X PWRMATE PLUG
Extra Long Description
CRH CCP6034BC PLG PWRMT 60A 3W4P .3
Features
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Long Description
Powermate Plug, 60 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size
Product Type
Powermate Plug
Short Description
60A4W4P Powermate Plug
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
Additional Information
Dimensions
8.1700 IN X 3.7500 IN X 3.7500 IN
For Use With
Type P Cable
Standards Met
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CCP6034BC
GTIN
00662276276604
UPC
662276276604
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
2.2046
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Nema Rating
NEMA 4X
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater West Monroe Area

Location Stock Available

A-L

Location Stock Available
Bridgeport
2 View Store
Kilgore
21 View Store

M-Z

Location Stock Available
Midland
8 View Store
Pleasanton
1 View Store
These alternate items can be purchased instead of CCP6034BC.
Jump To:

Similar Items

Similar items are close alternatives to CCP6034BC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat