C67SA - 2" Alu C FM7 Conduit Body

Eaton

  • $222.86 (Each)
  • $222.86 (Each)

  • $445.72 (Per 2)

In-Stock: 2 available locally (Baytown, TX) (change location)
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
C67SA
Manufacturer
Eaton
Manufacturer's Part Number
C67 SA
Description
2" Alu C FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274746234 / 00782274746234
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.86 (Each)
Standard Packaging
$445.72 (Per 2)
Stock Availability
Baytown
2 (Check another store)
Deer Park
7
All Stores
79
Resources
Images
 
 
C67SA - Small Image
 
C67SA - Large Image
 
C67SA - Large Image
 
C67SA - Large Image
 
C67SA - Large Image
Attachments
 
 
C67SA - Specification Sheet
Tech Bulletins
 
 
C67SA - Tech Bulletin
Other Links
 
 
C67SA - Other
 
C67SA - Other
 
C67SA - Other
 
C67SA - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
2 in
Width
3
Height
3-1/8
Length
9-3/16
Descriptions
Product Type
2 NPT Al C Form 7 CNDT Body
Description
2" ALU C FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H C67 SA 2 NPT AL C FORM 7 CNDT
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, C shape, 2"
Additional Information
dimensions
9.1900 IN X 3.0000 IN X 3.1300 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
C67 SA
GTIN
00782274746234
UPC
782274746234
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.85
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 79

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
2 View Store
Deer Park
7 View Store

Distribution Centers

Location Stock Available
Texarkana
5 View Store
Tulsa
1 View Store

M-Z

Location Stock Available
Palestine
2 View Store
Pryor
7 View Store

* All prices subject to change.

Begin Live Chat