APJ6475 - 60 Amp Pin & Sleeve Plug 4W 4P 250 VDC/600 Vac

Eaton

  • $1433.63 (Each)
  • $1,433.63 (Each)

In-Stock: 10 available at other locations ( find a store with stock)
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
APJ6475
Manufacturer
Eaton
Manufacturer's Part Number
APJ6475
Description
60 Amp Pin & Sleeve Plug 4W 4P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 60A, 0.50-1.45", Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274050003 / 00782274050003
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,433.63 (Each)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
0
All Stores
10
Resources
Attachments
 
 
APJ6475 - Specification Sheet
Other Links
 
 
APJ6475 - Other
 
APJ6475 - Other
 
APJ6475 - Other
Images
 
 
APJ6475 - Small Image
 
APJ6475 - Large Image
 
APJ6475 - Large Image
 
APJ6475 - Large Image
Tech Bulletins
 
 
APJ6475 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Material
Copper-Free Aluminum
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Dimensions and Weight
Length
10-1/8
Descriptions
Description
60 AMP PIN & SLEEVE PLUG 4W 4P 250 VDC/600 VAC
Extra Long Description
CRH APJ6475 60A 4W4P ARKTE PLG .50
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 60A, 0.50-1.45", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Product Type
60A 4W4P Arkte PLG .50 to 1.45 1 1/4
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Additional Information
Cord Type
0.875 To 1.700 In
Dimensions
8.5000 IN X 3.7500 IN X 3.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
APJ6475
GTIN
00782274050003
UPC
782274050003
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
Contactar al fabricante ,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
2 View Store

A-L

Location Stock Available
Big Spring
2 View Store
Hobbs
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of APJ6475.
Jump To:

Similar Items

Similar items are close alternatives to APJ6475, though they may not be 100% alike.

Cross Referenced

These items are similar to APJ6475 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP6044BC Appleton Electric 00781381440233
APJ6475 Eaton Crouse-Hinds 00782274050003
HBL560PS1W Hubbell Wiring Device-Kellems 00783585010663
VP6475 Killark 00783936834511
JPS644F Thomas & Betts 00708917195511

* All prices subject to change.

Begin Live Chat