950D - 3-1/2" & 4" Alu SRS5 Cond Body CVR

Eaton

  • $26.55 (Each)
  • $26.55 (Each)

  • $132.73 (Per 5)

  • $2,654.61 (Per 100)

In-Stock: 5 available locally (Baytown, TX) (change location)
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
950D
Manufacturer
Eaton
Manufacturer's Part Number
950D
Description
3-1/2" & 4" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 3-1/2 to 4 In Trade Size, 1.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140593 / 00784564140593
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.55 (Each)
Carton
$26.55 (Each)
Standard Packaging
$132.73 (Per 5)
Stock Availability
Baytown
5 (Check another store)
Deer Park
15
All Stores
631
Resources
Images
 
 
950D - Small Image
 
950D - Large Image
 
950D - Large Image
Attachments
 
 
950D - Specification Sheet
Brochures
 
 
950D - Brochure
Tech Bulletins
 
 
950D - Tech Bulletin
Other Links
 
 
950D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Painted
Color
Gray
Dimensions and Weight
Hub Size
3-1/2 In, 4 In
Descriptions
Product Type
Rigid Conduit Body Cover
Long Description
Rigid Conduit Body Cover, Epoxy Powder Painted, 3-1/2 to 4 in Trade Size, 1.22 lb/EA
Short Description
Rigid Conduit Body Cover, 3-1/2 to 4 in, Form 5 Body, Aluminum
Special Features
Corrosion Resistant
Description
3-1/2" & 4" ALU SRS5 COND BODY CVR
extra long description
MIDWEST 950D 3 1/2 AND 4 COND BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Additional Information
body type
Conduit
includes
Stainless Steel Screw
for use with
Rigid/IMC/EMT Conduit
Standards Met
UL Listed;cUL Listed
package quantity
5 PK;1 CT
Made in USA
yes
dimensions
6.2100 IN X 5.0400 IN X 3.2400 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
950D
GTIN
00784564140593
UPC
784564140593
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
3-1/2 to 4 in
Packaging
Weight
1.22 lb/EA
Weight per each
1.22
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 631

Location search:
These alternate items can be purchased instead of 950D.
Jump To:

Cross Referenced

These items are similar to 950D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CC400 Appleton Electric n/a
K350 & 400A Appleton Electric n/a
CC-400 APPOZGCOMM 00687855379095
986 Arlington n/a
SC-49 Bridgeport Fittings 00781747046499
SC49 Bridgeport Fittings 78174704649
950D Eaton Crouse-Hinds 00784564140593
CG-350400 Garvin Industries n/a
59240B Halex 00051411592400
OL-900 Killark 00783936490229
OL900 Killark 78393649022
LA-350 Madison Electric 00784297323386
11716 Mulberry 00095327117166
CC400 Neer n/a
BS350A O-Z Gedney 00783126060171
CC400 O-Z Gedney 68785537909
AC-350 Producto Electric Corp. n/a
EVCV-7 Raco n/a
OL-900 Raco n/a
CSC350 Raco 00092326213875
CV7 Thomas & Betts 00042269400405
COV4A Thomas & Betts Conduit n/a
579 Topaz 00751338155107

* All prices subject to change.

Begin Live Chat