870 - 2-1/2" & 3" STL FM7 Cond Body CVR

Eaton

  • $56.42 (Each)
  • $56.42 (Each)

  • $282.10 (Per 5)

In-Stock: 2 available locally (Spring, TX) (change location)
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
870
Manufacturer
Eaton
Manufacturer's Part Number
870
Description
2-1/2" & 3" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 3/8 In Trade Size, Wedge Nut, 0.97 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274004808 / 00782274004808
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.42 (Each)
Standard Packaging
$282.10 (Per 5)
Stock Availability
Spring
2 (Check another store)
Houston RDC
5
All Stores
507
Resources
Images
 
 
870 - Small Image
 
870 - Large Image
 
870 - Large Image
Attachments
 
 
870 - Specification Sheet
Tech Bulletins
 
 
870 - Tech Bulletin
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
Steel
Dimensions and Weight
Width
1.02
Length
4.28
Height
9.01
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 3/8 in Trade Size, Wedge Nut, 0.97 lb/EA
Short Description
Blank Cover, 3/8 ", Form 7 Body, Steel
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Description
2-1/2" & 3" STL FM7 COND BODY CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H 870 2 1/2 AND 3 WDGNUT SHT ST
Additional Information
body type
Form 7
Mounting Type
Wedge Nut
for use with
Condulet(R) Conduit Body
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
870
GTIN
00782274004808
UPC
782274004808
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.97 lb/EA
Weight per each
0.97
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 507

Location search:
These alternate items can be purchased instead of 870.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 870.

Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover With Integral Gasket, ...
  • Our Part #: 870G
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 870G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($422.15) ·
870G - Crouse-Hinds

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.43

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 870, though they may not be 100% alike.

Cover, Form 5 Body Type, 2-1/2 In;3 In Trade Size, Screw On, 150 LB/100
  • Our Part #: K250S
  • Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K250S
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($126.15) ·
K250S - Crouse-Hinds

Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.23

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 870 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
870 Appleton Electric 00781381507486
870 Eaton Crouse-Hinds 00782274004808
870 Killark 00783936010311
870 O-Z Gedney 00783126763072
APP870IG Appleton Electric 00781381167499
0ZG870IG O-Z Gedney 00783126115826
870S Thomas & Betts 00786210985947
777S Topaz 00751338869615

* All prices subject to change.

Begin Live Chat