667RT - 3" RT Emt Comp Coupling

Eaton

  • $85.56 (Each)
  • $85.56 (Each)

  • $8,555.98 (Per 100)

In-Stock: 1 available locally (Terrell, TX) ( change location)
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
667RT
Manufacturer
Eaton
Manufacturer's Part Number
667RT
Description
3" RT Emt Comp Coupling
Emt Compression Coupling, 3 In Trade Size, Zinc Plated, 2.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004536 / 00784564004536
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.56 (Each)
Carton
$85.56 (Each)
Stock Availability
Terrell
1 (Check another store)
Tyler
0
All Stores
941
Resources
Tech Bulletins
 
 
667RT - Tech Bulletin
Attachments
 
 
667RT - Specification Sheet
Images
 
 
667RT - Small Image
 
667RT - Large Image
 
667RT - Large Image
 
667RT - Large Image
 
667RT - Large Image
Other Links
 
 
667RT - Other
 
667RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
3" RT EMT COMP COUPLING
Short Description
EMT Compression Coupling, 3 in, Zinc Plated, 2.45 lb/EA, Raintight
Special Features
Concrete-Tight;Raintight
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 3 in Trade Size, Zinc Plated, 2.45 lb/EA
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 667RT 3 IN EMT CMP CPL RAIN
Additional Information
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL
package quantity
1 ct
Made in USA
yes
dimensions
5.7000 IN X 4.4000 IN X 6.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
667RT
GTIN
00784564004536
UPC
784564004536
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Raintight compression coupling
Trade Size
Trade Size
3 in
Packaging
Weight
2.45 lb/EA
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 667RT.
Jump To:

Similar Items

Similar items are close alternatives to 667RT, though they may not be 100% alike.

Coupling, Compression, Steel, Size 3"
  • MFR Part #: 267SRT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($87.09) · 10 ($435.44) ·
267SRT - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$43.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 667RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
837RT Arlington 00018997008664
267-SRT Bridgeport Fittings 00781747202673
667RT Eaton Crouse-Hinds 00784564004536
CCPR-300 Garvin Industries n/a
62630B Halex 00051411626303
2952RT Raco 00050169501092
TK118A-RT Thomas & Betts 00785991049039
668SRT Topaz 00751338836037

* All prices subject to change.

Begin Live Chat