665RT - 2" RT Emt Comp Raintight Coupling

Eaton

  • $20.96 (Each)
  • $20.96 (Each)

  • $104.80 (Per 5)

  • $2,096.07 (Per 100)

In-Stock: 5,231 available at other locations ( find a store with stock)
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
665RT
Manufacturer
Eaton
Manufacturer's Part Number
665RT
Description
2" RT Emt Comp Raintight Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 0.73 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004512 / 00784564004512
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.96 (Each)
Carton
$104.80 (Per 5)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
5,231
Resources
Tech Bulletins
 
 
665RT - Tech Bulletin
Attachments
 
 
665RT - Specification Sheet
Images
 
 
665RT - Small Image
 
665RT - Large Image
 
665RT - Large Image
 
665RT - Large Image
 
665RT - Large Image
Other Links
 
 
665RT - Other
 
665RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
2" RT EMT COMP RAINTIGHT COUPLING
Extra Long Description
CRH 665RT 2 IN EMT CMP CPL RAINTIGH
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
EMT Compression Coupling, 2 in Trade Size, Zinc Plated, 0.73 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 2 in, Zinc Plated, 0.73 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Dimensions
5.3100 IN X 4.6800 IN X 1.1500 IN
For Use With
EMT Conduit;Boxes and Enclosures
Made In USA
yes
Package Quantity
5 CT
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
665RT
GTIN
00784564004512
UPC
784564004512
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
2 in
Packaging
Weight
0.73 lb/EA
Weight per each
0.73
Carton
5
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,231

Location search:

Greater San Antonio RDC Area

Location Stock Available
These alternate items can be purchased instead of 665RT.
Jump To:

Similar Items

Similar items are close alternatives to 665RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 665RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6200SR Appleton Electric 00687855200825
835RT Arlington 00018997820358
265SRT Bridgeport Fittings 00781747202659
265-RT Bridgeport Fittings 00781747142658
665RT Eaton Crouse-Hinds 00784564004512
CCPR-200 Garvin Industries n/a
62620B Halex 00051411626204
MECR-765 Madison Electric 00784297007064
6200SR O-Z Gedney n/a
2928RT Raco 00050169292891
CKS200 Raco n/a
5620 Thomas & Betts 00786210056203
TK116ART Thomas & Betts 00785991034547
TK116A-RT Thomas & Betts Conduit n/a
666SRT Topaz 00751338830769

* All prices subject to change.

Begin Live Chat