659DC - 4" D/C Emt Comp Conn

Eaton

  • $33.07 (Each)
  • $33.07 (Each)

  • $198.42 (Per 6)
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
659DC
Manufacturer
Eaton
Manufacturer's Part Number
659DC
Description
4" D/C Emt Comp Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Non-Insulated, Zinc Die Cast, Threadless, 4"
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004154 / 00784564004154
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.07 (Each)
Standard Packaging
$198.42 (Per 6)
Resources
Images
 
 
659DC - Large Image
 
659DC - Small Image
Attachments
 
 
659DC - Specification Sheet
Tech Bulletins
 
 
659DC - Tech Bulletin
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
Untreated
Dimensions and Weight
Size
4 in
Descriptions
extra long description
MIDWEST 659DC 4 EMT CMP CONN DC
Product Type
4 Emt CMP Conn DC
Long Description
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Non-insulated, Zinc die cast, Threadless, 4"
Special Features
4.81 In Diameter X 1.15 In Length
Description
4" D/C EMT COMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Additional Information
dimensions
7.0200 IN X 3.6000 IN X 3.2400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
659DC
GTIN
00784564004154
UPC
784564004154
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Compression Connector
Packaging
Weight per each
2.08
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 659DC.
Jump To:

Cross Referenced

These items are similar to 659DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-610 APPOZGCOMM 00687855106103
829 Arlington 00018997008299
259-DC2 Bridgeport Fittings 00781747152596
659DC Eaton Crouse-Hinds 00784564004154
02140B Halex 00051411021405
L-39 Madison Electric 00784297310393
TC-610 Neer 00687855106103
TC610 Neer n/a
OF610 Orbit Industries 00835243049840
TC610 O-Z Gedney n/a
TC-610 O-Z Gedney n/a
269 Producto Electric Corp. 00785244125602
2846 Raco 00050169028469
610 Regal n/a
L2110 Thomas & Betts n/a
TC2110 Thomas & Betts 00785991437515
TC-2110-SC Thomas & Betts n/a
TC2110SC Thomas & Betts n/a
TK2110SC Thomas & Betts 00785991441819
TC-2110-SC Thomas & Betts Conduit n/a
660 Topaz 00751338166806

* All prices subject to change.

Begin Live Chat