650S - 1/2" STL Conn Concrete Tight

Eaton

  • $0.91 (Each)
  • $0.91 (Each)

  • $45.48 (Per 50)

  • $90.95 (Per 100)

  • $181.90 (Per 200)

In-Stock: 446 available locally (Prosper, TX) (change location)
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
650S
Manufacturer
Eaton
Manufacturer's Part Number
650S
Description
1/2" STL Conn Concrete Tight
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 In Length, 1 In Diameter, 0.51 In Thread Length, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564206503 / 00784564206503
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$45.48 (Per 50)
Standard Packaging
$181.90 (Per 200)
Stock Availability
Prosper
446 (Check another store)
DFW RDC
1,342
All Stores
27,453
Resources
Images
 
 
650S - Small Image
 
650S - Large Image
 
650S - Large Image
Attachments
 
 
650S - Specification Sheet
Tech Bulletins
 
 
650S - Tech Bulletin
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
Zinc Plated
Dimensions and Weight
Length
1.54 in
Diameter
1 in
Size
1/2 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 in Length, 1 in Diameter, 0.51 in Thread Length, 0.1 lb/EA
Short Description
EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Concrete-Tight
Special Features
Concrete-Tight
Description
1/2" STL CONN CONCRETE TIGHT
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 650S 1/2 EMT CMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.51 in
for use with
EMT Conduit
Standards Met
UL E-22132;cUL Listed
package quantity
50 PK
Made in USA
yes
dimensions
1.4900 IN X 0.9700 IN X 1.0100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
650S
GTIN
00784564206503
UPC
784564206503
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,453

Location search:

* All prices subject to change.

Begin Live Chat