650RT - 1/2" Emt Comp Conn Raintight

Eaton

  • $2.08 (Each)
  • $2.08 (Each)

  • $103.89 (Per 50)

  • $207.78 (Per 100)

In-Stock: 101 available locally (Mansfield, TX) (change location)
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
650RT
Manufacturer
Eaton
Manufacturer's Part Number
650RT
Description
1/2" Emt Comp Conn Raintight
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004369 / 00784564004369
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.08 (Each)
Carton
$103.89 (Per 50)
Stock Availability
Mansfield
101 (Check another store)
DFW RDC
514
All Stores
10,698
Resources
Images
 
 
650RT - Small Image
 
650RT - Large Image
 
650RT - Large Image
 
650RT - Large Image
 
650RT - Large Image
 
650RT - Large Image
Specifications Sheets
 
 
650RT - Specification Sheet
Attachments
 
 
650RT - Specification Sheet
Tech Bulletins
 
 
650RT - Tech Bulletin
Other Links
 
 
650RT - Other
 
650RT - Other
 
650RT - Other
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
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.11 lb/EA
Short Description
EMT Compression Connector, 1/2 in, Straight, Zinc Electro-Plated, Raintight
Special Features
Raintight
Description
1/2" EMT COMP CONN RAINTIGHT
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
MIDWEST 650RT 1/2 EMT CMP CONN RAIN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL E-22132;cUL Listed
package quantity
50 PK
Made in USA
yes
dimensions
2.0700 IN X 1.2100 IN X 0.9500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
650RT
GTIN
00784564004369
UPC
784564004369
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.11 lb/EA
Weight per each
0.11
Carton
50
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,698

Location search:

* All prices subject to change.

Begin Live Chat