531 - Beamclamp 1/4-20 Tapped

Eaton

  • $1.34 (Each)
  • $1.34 (Each)

  • $33.42 (Per 25)

  • $133.70 (Per 100)
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
531
Manufacturer
Eaton
Manufacturer's Part Number
531
Description
Beamclamp 1/4-20 Tapped
Eaton Crouse-Hinds Series Rigid/Imc Beam Clamp/Insulator Support, 1" Base Size, 3/4" Jaw Opening Size, Malleable Iron, 1/4"-20 Tapped Holes
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564105318 / 00784564105318
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Carton
$1.34 (Each)
Standard Packaging
$33.42 (Per 25)
Resources
Images
 
 
531 - Small Image
 
531 - Large Image
Attachments
 
 
531 - Specification Sheet
Tech Bulletins
 
 
531 - Tech Bulletin
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
Long Description
Eaton Crouse-Hinds series rigid/IMC beam clamp/insulator support, 1" base size, 3/4" jaw opening size, Malleable iron, 1/4"-20 tapped holes
Special Features
Jaw Opening Size 3/4 In, Load Capacity 230 Lb, Weight 24 Lb per 100
extra long description
MIDWEST 531 1 BEAM CLMP 1/4 20
Product Type
1 Beam CLMP 1/4 20
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
BEAMCLAMP 1/4-20 TAPPED
Additional Information
dimensions
1.2500 IN X 1.1900 IN X 1.3900 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564105318
UPC
784564105318
Taxonomies, Classifications, and Categories
Type
Beam clamp/insulator support
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.18
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 531.
Jump To:

Cross Referenced

These items are similar to 531 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ETR75 American Fittings 662364017485
BH500 Appleton Electric 00781381156707
TWR-75 Appleton Electric 781381693059
MBC25 Arlington 00018997348104
B44414 Eaton B-Line 00781011553333
951 Bridgeport Fittings 00781747009517
291-MS Bridgeport Fittings 781747202918
951-S Bridgeport Fittings 00781747029515
531 Eaton Crouse-Hinds 00784564105318
691 Eaton Crouse-Hinds 784564106919
BK14M LH Dottie 00781002100928
RTE-75 Garvin Industries 785592140111
901 Halex n/a
MERC-75 Madison Electric 784297005343
26 Madison Electric 00784297140266
700 Minerallac 00784610247009
BC-260 Neer n/a
BC260 Neer n/a
IS500 O-Z Gedney 00783126310009
ETR-75 O-Z Gedney 783126128055
IS-500E O-Z Gedney n/a
902 Producto Electric Corp. 00785244190204
2524 Raco 00050169025246
BC100 Raco n/a
1353 Raco 00050169013533
KBC 101 Robroy Industries n/a
510 Thomas & Betts 00785991509816
500SC Thomas & Betts 00785991509502
SC318 Thomas & Betts n/a
L-286 Thomas & Betts 00023386286103
500 Thomas & Betts n/a
531 Thomas & Betts 786210005317
500 SC Thomas & Betts Conduit n/a
122 Topaz 00751338107106
122S Topaz 00751338107403

* All prices subject to change.

Begin Live Chat