467 - 3" STL Emt Set/Screw Coupling

Eaton

  • $20.97 (Each)
  • $20.97 (Each)

  • $83.87 (Per 4)

  • $2,096.66 (Per 100)

In-Stock: 2 available locally (Rogers, AR) ( change location)
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
467
Manufacturer
Eaton
Manufacturer's Part Number
467
Description
3" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Plated, 5.8 In Length, 1.9 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104670 / 00784564104670
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.97 (Each)
Carton
$20.97 (Each)
Standard Packaging
$83.87 (Per 4)
Stock Availability
Rogers
2 (Check another store)
Springdale
9
All Stores
5,405
Resources
Attachments
 
 
467 - Specification Sheet
Images
 
 
467 - Small Image
 
467 - Large Image
 
467 - Large Image
Tech Bulletins
 
 
467 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
5.8 in
Descriptions
Description
3" STL EMT SET/SCREW COUPLING
Extra Long Description
CRH 467 3 EMT RGD SS CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Set Screw Coupling, 3 in Trade Size, Zinc Plated, 5.8 in Length, 1.9 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 3 in, Zinc Plated, 1.9 lb/EA
Special Features
Concrete-Tight
Additional Information
Dimensions
5.8000 IN X 4.2000 IN X 6.5000 IN
For Use With
EMT Conduit;IMC Conduit;Rigid Conduit
Made In USA
yes
Package Quantity
1 PK
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
467
GTIN
00784564104670
UPC
784564104670
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
3 in
Packaging
Weight
1.9 lb/EA
Weight per each
1.9
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,405

Location search:
These alternate items can be purchased instead of 467.
Jump To:

Similar Items

Similar items are close alternatives to 467, though they may not be 100% alike.

Cross Referenced

These items are similar to 467 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-300 AFC Cable Systems 00077680146205
SS67US American Fittings 00662364191147
5300S Appleton Electric 00687855851362
TWC-300-S Appleton Electric n/a
247 Bridgeport Fittings 00781747002471
467 Eaton Crouse-Hinds 00784564104670
SSCP-300 Garvin Industries n/a
62830B Halex 00051411628307
MES-767 Madison Electric 00784297200274
RC-300 Madison Electric 00784297621451
5300-S Neer n/a
OF7718 Orbit Industries 00835243051560
5300S O-Z Gedney 00687855851362
317ST Producto Electric Corp. 00785244131726
2152 Raco 00050169021521
SKS300 Raco n/a
5044 Thomas & Betts n/a
TK128A Thomas & Betts 00785991025538
TK-128-A Thomas & Betts Conduit n/a
648S Topaz 00751338232709

* All prices subject to change.

Begin Live Chat