463 - 1-1/4" STL Emt Set/Screw Coupling

Eaton

  • $3.68 (Each)
  • $3.68 (Each)

  • $36.77 (Per 10)

  • $147.09 (Per 40)

  • $367.73 (Per 100)

In-Stock: 187 available locally (Springdale, AR) ( change location)
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
463
Manufacturer
Eaton
Manufacturer's Part Number
463
Description
1-1/4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1-1/4 In Trade Size, Zinc Plated, 2.75 In Length, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104632 / 00784564104632
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.68 (Each)
Carton
$36.77 (Per 10)
Standard Packaging
$147.09 (Per 40)
Stock Availability
Springdale
187 (Check another store)
All Stores
24,643
Resources
Tech Bulletins
 
 
463 - Tech Bulletin
Attachments
 
 
463 - Specification Sheet
Images
 
 
463 - Small Image
 
463 - Large Image
 
463 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2.75 in
Descriptions
Description
1-1/4" STL EMT SET/SCREW COUPLING
Extra Long Description
CRH 463 1 1/4 EMT SS CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Set Screw Coupling, 1-1/4 in Trade Size, Zinc Plated, 2.75 in Length, 0.35 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 1-1/4 in, Zinc Plated, 0.35 lb/EA
Special Features
Concrete-Tight
Additional Information
Dimensions
2.7500 IN X 1.7500 IN X 1.7500 IN
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
10 PK
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
463
GTIN
00784564104632
UPC
784564104632
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,643

Location search:
These alternate items can be purchased instead of 463.
Jump To:

Similar Items

Similar items are close alternatives to 463, though they may not be 100% alike.

Cross Referenced

These items are similar to 463 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-125 AFC Cable Systems 00077680146168
SS63US American Fittings 00662364191062
5125S Appleton Electric 00687855851164
LMFL90125 Appleton Electric 00781381481250
TWC-125-S Appleton Electric n/a
243 Bridgeport Fittings 00781747002433
463 Eaton Crouse-Hinds 00784564104632
SSCP-125 Garvin Industries n/a
62812B Halex 00051411628123
MES-763 Madison Electric 00784297200236
5125-S Neer n/a
OF7714 Orbit Industries 00835243051522
9125 O-Z Gedney 00783126657302
5125S O-Z Gedney 00687855851164
313ST Producto Electric Corp. 00785244131320
2025 Raco 00050169020258
SKS125 Raco n/a
5036 Thomas & Betts n/a
TK124A Thomas & Betts 00785991024760
463 Thomas & Betts 00786210004631
TK-124-A Thomas & Betts Conduit n/a
644S Topaz 00751338232303

* All prices subject to change.

Begin Live Chat