461 - 3/4" STL Emt Set/Screw Coupling

Eaton

  • $1.06 (Each)
  • $1.06 (Each)

  • $26.42 (Per 25)

  • $105.69 (Per 100)

In-Stock: 6,712 available locally (Tulsa, OK) ( change location)
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
461
Manufacturer
Eaton
Manufacturer's Part Number
461
Description
3/4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104618 / 00784564104618
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.06 (Each)
Carton
$26.42 (Per 25)
Standard Packaging
$105.69 (Per 100)
Stock Availability
Tulsa
6,712 (Check another store)
All Stores
118,371
Resources
Attachments
 
 
461 - Specification Sheet
Images
 
 
Large Image - Large Image
 
461 - Small Image
 
461 - Large Image
Tech Bulletins
 
 
461 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.875 in
Descriptions
Description
3/4" STL EMT SET/SCREW COUPLING
Extra Long Description
CRH 461 3/4 EMT SS CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Set Screw Coupling, 3/4 in Trade Size, Zinc Plated, 1.875 in Length, 0.11 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 3/4 in, Zinc Plated, 0.11 lb/EA
Special Features
Concrete-Tight
Additional Information
Dimensions
1.8800 IN X 1.1300 IN X 1.1300 IN
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
25 PK
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
461
GTIN
00784564104618
UPC
784564104618
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.11 lb/EA
Weight per each
0.11
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 118,371

Location search:
These alternate items can be purchased instead of 461.
Jump To:

Similar Items

Similar items are close alternatives to 461, though they may not be 100% alike.

Cross Referenced

These items are similar to 461 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-75 AFC Cable Systems 00077680146144
SS61US American Fittings 00662364191024
5075S Appleton Electric 00687855851065
TWC-75-S Appleton Electric n/a
241 Bridgeport Fittings 00781747002419
461 Eaton Crouse-Hinds 00784564104618
SSCP-75 Garvin Industries n/a
62807B Halex 00051411628079
MES-761 Madison Electric 00784297200212
5075-S Neer n/a
OF7712 Orbit Industries 00835243051508
5075S O-Z Gedney 00687855851065
311ST Producto Electric Corp. 00785244131122
2023 Raco 00050169020234
SKS075 Raco n/a
5032 Thomas & Betts n/a
TK122A Thomas & Betts 00785991023893
TK-122-A Thomas & Betts Conduit n/a
642S Topaz 00751338232105

* All prices subject to change.

Begin Live Chat