460 - 1/2" STL Emt Set/Screw Coupling

Eaton

  • $0.68 (Each)
  • $0.68 (Each)

  • $34.09 (Per 50)

  • $68.18 (Per 100)

  • $136.36 (Per 200)

In-Stock: 17 available locally (Pampa, TX) ( change location)
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
460
Manufacturer
Eaton
Manufacturer's Part Number
460
Description
1/2" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104601 / 00784564104601
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$34.09 (Per 50)
Standard Packaging
$136.36 (Per 200)
Stock Availability
Pampa
17 (Check another store)
Amarillo
1,979
All Stores
76,065
Resources
Attachments
 
 
460 - Specification Sheet
Images
 
 
460 - Small Image
 
460 - Large Image
 
460 - Large Image
Tech Bulletins
 
 
460 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1/2" STL EMT SET/SCREW COUPLING
Extra Long Description
CRH 460 1/2 EMT SS CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 0.08 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.08 lb/EA
Special Features
Concrete-Tight
Additional Information
Dimensions
1.6300 IN X 0.8800 IN X 0.8800 IN
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
50 CT
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
460
GTIN
00784564104601
UPC
784564104601
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 76,065

Location search:
These alternate items can be purchased instead of 460.
Jump To:

Similar Items

Similar items are close alternatives to 460, though they may not be 100% alike.

Cross Referenced

These items are similar to 460 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-50 AFC Cable Systems 00077680146137
SS60US American Fittings 00662364191000
5050S Appleton Electric 00687855851010
TWC-50-S Appleton Electric n/a
240 Bridgeport Fittings 00781747002402
460 Eaton Crouse-Hinds 00784564104601
GSW-34 Gardner Bender 00032076890346
SSCP-50 Garvin Industries n/a
35-867 GC-Waldom Electronics 00010151547927
62805B Halex 00051411628055
774034 Ideal Industries 781789740348
1689-50 Leviton 00078477117903
1690 Leviton 00078477114216
MES-760 Madison Electric 00784297200205
70040 Morris 00601986700405
5050-S Neer n/a
75111CQ NSi Industries 00662381751119
OF7711 Orbit Industries 00835243051492
5050S O-Z Gedney 00687855851010
168950 Legrand Pass & Seymour 00785007168952
310ST Producto Electric Corp. 00785244131023
2022 Raco 00050169020227
SKS050 Raco n/a
6404 Raco 00050169064047
SS127 SELECTOR SWITCH n/a
5030 Thomas & Betts n/a
TK121A Thomas & Betts 00785991023886
460 Thomas & Betts 784564104601
TK-121-A Thomas & Betts Conduit n/a
641S Topaz 00751338232006

* All prices subject to change.

Begin Live Chat