455 - 2" STL Emt Set/Screw Conn

Eaton

  • $5.81 (Each)
  • $5.81 (Each)

  • $29.03 (Per 5)

  • $116.13 (Per 20)

  • $580.67 (Per 100)

In-Stock: 24 available locally (Durant, OK) (change location)
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
455
Manufacturer
Eaton
Manufacturer's Part Number
455
Description
2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.5 In Length, 2.34 In Diameter, 0.72 In Thread Length, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104557 / 00784564104557
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.81 (Each)
Carton
$29.03 (Per 5)
Standard Packaging
$116.13 (Per 20)
Stock Availability
Durant
24 (Check another store)
Oklahoma City
102
All Stores
3,945
Resources
Images
 
 
455 - Small Image
 
455 - Large Image
 
455 - Large Image
Attachments
 
 
455 - Specification Sheet
Tech Bulletins
 
 
455 - Tech Bulletin
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
2.5 in
Diameter
2.34 in
Descriptions
Product Type
Emt Set Screw Connector
Long Description
EMT Set Screw Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.5 in Length, 2.34 in Diameter, 0.72 in Thread Length, 0.53 lb/EA
Features
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 2 Inch Trade Size, Steel, Zinc Plated Finish, Green, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed.
Short Description
EMT Set Screw Connector, 2 in, Straight Connection, Zinc Plated
Special Features
Concrete-Tight
Description
2" STL EMT SET/SCREW CONN
extra long description
MIDWEST 455 2 EMT SS CONN
Additional Information
Standards Met
UL E-22132;cUL
package quantity
2 PK
Made in USA
yes
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.72 in
for use with
EMT Conduit
dimensions
2.3800 IN X 2.4400 IN X 2.4400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
455
GTIN
00784564104557
UPC
784564104557
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Trade Size
Trade Size
2 in
Packaging
Weight
0.53 lb/EA
Weight per each
0.53
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,945

Location search:

* All prices subject to change.

Begin Live Chat