450S - 1/2" STL Emt Set/Screw Conn

Eaton

  • $0.47 (Each)
  • $0.47 (Each)

  • $23.60 (Per 50)

  • $47.21 (Per 100)

  • $94.42 (Per 200)

In-Stock: 389 available locally (Durant, OK) ( change location)
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
450S
Manufacturer
Eaton
Manufacturer's Part Number
450S
Description
1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104502 / 00784564104502
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.47 (Each)
Carton
$23.60 (Per 50)
Standard Packaging
$94.42 (Per 200)
Stock Availability
Durant
389 (Check another store)
Oklahoma City
522
All Stores
72,589
Resources
Images
 
 
450S - Small Image
 
450S - Large Image
 
450S - Large Image
Attachments
 
 
450S - Specification Sheet
Tech Bulletins
 
 
450S - Tech Bulletin
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
1.43 in
Diameter
0.82 in
Descriptions
Product Type
Emt Set Screw Connector
Special Features
Concrete-Tight
Long Description
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 in Length, 0.82 in Diameter, 0.46 in Thread Length, 0.08 lb/EA
Short Description
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Plated, 50 PK
Description
1/2" STL EMT SET/SCREW CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 450S 1/2 EMT SS CONN
Additional Information
Thread Length
0.46 in
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
50 PK
Made in USA
yes
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
dimensions
1.5000 IN X 0.8800 IN X 0.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
450S
GTIN
00784564104502
UPC
784564104502
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72,589

Location search:
These alternate items can be purchased instead of 450S.
Jump To:

Similar Items

Similar items are close alternatives to 450S, though they may not be 100% alike.

Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zin...
  • MFR Part #: 230
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($15.02) · 500 ($150.25) ·
230 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$0.30

Each

QTY:
Each
Add
Emt SS Diecast Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1/2 In Conn...
  • MFR Part #: 230-DC2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($23.01) · 500 ($230.10) ·
230DC2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$0.46

Each

QTY:
Each
Add
1/2" Emt Steel Set Screw Conn.Usa
  • Our Part #: SS50US
  • Oklahoma City Availability: 55
  • Total Availability: In Stock
  • MFR Part #: SS50US
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($97.00) ·
SS50US - American Fittings Corp

Oklahoma City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.94

Each

QTY:
Each
Add
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zin...
  • MFR Part #: 4050S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($29.66) · 250 ($296.60) ·
4050S - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$1.19

Each

QTY:
Each
Add
1/2" STL Emt Set/Screw Conn
  • MFR Part #: N/A
  • Manufacturer: Allied Tube and Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($20.05) ·
SC50RK0N - Allied Tube and Conduit

Check local availability

Total Availability: In Stock

Book Price

$0.40

Each

QTY:
Each
Add
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zin...
  • MFR Part #: TC121A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($110.94) · 500 ($1,109.40) ·
TC121A - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$2.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 450S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS50US American Fittings 00662364190607
4050S Appleton Electric 00687855846016
230 Bridgeport Fittings 00781747002303
450S Eaton Crouse-Hinds 00784564104502
SSCN-50 Garvin Industries n/a
62705B Halex 00051411627058
MES-750 Madison Electric 00784297200007
4050-S Neer n/a
OF7701 Orbit Industries 00835243051294
4050S O-Z Gedney 00687855846016
300ST Producto Electric Corp. 00785244130026
SCS050 Raco n/a
2002 Raco 00050169020029
5051 Thomas & Betts n/a
TC121A Thomas & Betts 00785991022179
TC-121-SC Thomas & Betts Conduit n/a
631S Topaz 00751338230002
632S Topaz 00751338230101

* All prices subject to change.

Begin Live Chat