450 - 1-1/4" & 1-1/2" Alu SRS5 Cond Body CVR

Eaton

  • $8.42 (Each)
  • $8.42 (Each)

  • $421.24 (Per 50)

  • $842.48 (Per 100)

In-Stock: 25 available locally (Sherman, TX) ( change location)
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
450
Manufacturer
Eaton
Manufacturer's Part Number
450
Description
1-1/4" & 1-1/2" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 1-1/4 to 1-1/2 In Trade Size, 90 ° Angle, 1.5 In Length, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140548 / 00784564140548
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.42 (Each)
Carton
$8.42 (Each)
Standard Packaging
$421.24 (Per 50)
Stock Availability
Sherman
25 (Check another store)
DFW RDC
218
All Stores
6,005
Resources
Attachments
 
 
450 - Specification Sheet
Brochures
 
 
450 - Brochure
Other Links
 
 
450 - Other
Images
 
 
450 - Small Image
 
450 - Large Image
 
450 - Large Image
Tech Bulletins
 
 
450 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Painted
Color
Gray
Dimensions and Weight
Length
1.5 in
Hub Size
1-1/4 In, 1-1/2 In
Descriptions
Product Type
Rigid Conduit Body Cover
Long Description
Rigid Conduit Body Cover, Epoxy Powder Painted, 1-1/4 to 1-1/2 in Trade Size, 90 ° Angle, 1.5 in Length, 0.13 lb/EA
Short Description
Rigid Conduit Body Cover, 1-1/4 to 1-1/2 in, Form 5 Body, Aluminum
Special Features
Corrosion Resistant
Description
1-1/4" & 1-1/2" ALU SRS5 COND BODY CVR
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST 450 1 1/4 AND 1 1/2 COND BO
Additional Information
body type
Conduit
angle
90 °
Enclosure Type
Nema 4
includes
Stainless Steel Screw
for use with
Rigid/Imc Conduit
Standards Met
UL Listed;CSA Certified
package quantity
50 PK;1 CT
Made in USA
yes
Form
Series 5
dimensions
1.5000 IN X 0.8800 IN X 0.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
450
GTIN
00784564140548
UPC
784564140548
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
1-1/4 to 1-1/2 in
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,005

Location search:
These alternate items can be purchased instead of 450.
Jump To:

Similar Items

Similar items are close alternatives to 450, though they may not be 100% alike.

Aluminum Cover With Neoprene Integral Gasket, 1-1/4 to 1-1/2 In (Trade), Gray, P...
  • Our Part #: 450G
  • DFW RDC Availability: 1
  • Total Availability: In Stock
  • MFR Part #: 450G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($591.62) ·
450G - Crouse-Hinds

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.83

Each

QTY:
Each
Add
Mulberry; Blank Cover; Conduit Fitting; Mounting: Screw; Material: Aluminum; Tra...
  • MFR Part #: 11713
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.39) ·
11713 - Mulberry Metal

Check local availability

Total Availability: Out of Stock

Book Price

$6.39

Each

QTY:
Each
Add
Features:Configuration One Toggle Switch, One Single Flush Receptacle 1-13/32IN ...
  • MFR Part #: 8368
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($682.84) ·
8368 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$27.31

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series RS Junction Box, 8-1/2" X 8-1/2" X 4", Feraloy Iron Al...
  • MFR Part #: RS1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($704.71) ·
RS1 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$704.71

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For O...
  • MFR Part #: TP504
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($370.72) ·
TP504 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$7.41

Each

QTY:
Each
Add
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 1-13/32...
  • MFR Part #: RS 1
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($159.32) ·
RS1 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 450 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8368 Appleton Electric 00687855404261
K125 & 150A Appleton Electric n/a
RS1 Appleton Electric 781381662352
983 Arlington n/a
SC-44 Bridgeport Fittings 00781747046444
SC44 Bridgeport Fittings 78174704644
TP504 Eaton Crouse-Hinds 00786189105049
450 Eaton Crouse-Hinds 00784564140548
RS1 Eaton Crouse-Hinds 00782274595801
G1937 Garvin Industries 00785592526373
CG-125150 Garvin Industries n/a
59215B Halex 00051411592158
OL450 Killark 00783936490205
LA-125 Madison Electric 00784297323331
11713 Mulberry 00095327117135
CC125 Neer n/a
4413 Orbit Industries 00835243000360
BS125A O-Z Gedney 00783126060133
CC125 O-Z Gedney 00687855379040
805C Raco 00050169999790
OL-450 Raco n/a
CSC125 Raco 00092326213837
5-SDW-EXT-1/2 Thomas & Betts n/a
CV-4 Thomas & Betts 00042269400252
SCV4 Thomas & Betts 00042269400856
450 Thomas & Betts 00781720006403
RS-1 Thomas & Betts 00785991120165
RS-1 Thomas & Betts Conduit n/a
C2248 Topaz 00751338867444
574 Topaz 00751338154803
V561-BC Unity Manufacturing n/a

* All prices subject to change.

Begin Live Chat