270SA - 3/4" Alu FM7 Cond Body CVR

Eaton

  • $11.11 (Each)
  • $11.11 (Each)

  • $555.50 (Per 50)

In-Stock: 103 available locally (Houston RDC, TX) ( change location)
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
270SA
Manufacturer
Eaton
Manufacturer's Part Number
270 SA
Description
3/4" Alu FM7 Cond Body CVR
Conduit Body Cover, Epoxy Powder Coated, 3/4 In Trade Size, 1.5 In Length, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002217 / 00782274002217
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.11 (Each)
Standard Packaging
$555.50 (Per 50)
Stock Availability
Houston RDC
103 (Check another store)
All Stores
1,883
Resources
Images
 
 
270SA - Small Image
 
270SA - Large Image
 
270SA - Large Image
 
270SA - Large Image
Attachments
 
 
270SA - Specification Sheet
Tech Bulletins
 
 
270SA - Tech Bulletin
Other Links
 
 
270SA - Other
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
Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Length
1.5 in
Width
0.67
Height
4.25
Descriptions
extra long description
CRS-H 270 SA 3/4 WDGNUT SHT AL FORM
Product Type
Conduit Body Cover
Long Description
Conduit Body Cover, Epoxy Powder Coated, 3/4 in Trade Size, 1.5 in Length, 0.08 lb/EA
Short Description
Conduit Body Cover, 3/4 in, Form 7 Body, Aluminum
Special Features
Wedge-Lok Cast Cover
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
3/4" ALU FM7 COND BODY CVR
Additional Information
body type
Conduit
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL 514B;CSA C22.2;NEC/CEC Certified
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
270 SA
GTIN
00782274002217
UPC
782274002217
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Hazardous Locations
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 270SA.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 270SA.

Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Alum...
  • MFR Part #: 270G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,114.00) ·
270GSA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$22.28

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 270SA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 1/2"
  • MFR Part #: 170 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($275.25) ·
170SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$11.01

Each

QTY:
Each
Add
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 3/4 In, Form: 7, Mounting: ...
  • MFR Part #: 270SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($314.00) · 200 ($1,256.00) ·
270SA - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$6.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 270SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
270-SA Appleton Electric 781381601177
270SA Eaton Crouse-Hinds 00782274002217
270SA Killark 00783936080802
270-SA O-Z Gedney 00781381601177
270SA Thomas & Betts 00786210104935

* All prices subject to change.

Begin Live Chat