270F - 3/4" Cond Body CVR

Eaton

  • $14.11 (Each)
  • $14.11 (Each)

  • $282.20 (Per 20)

In-Stock: 1 available locally (League City, TX) ( change location)
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
270F
Manufacturer
Eaton
Manufacturer's Part Number
270F
Description
3/4" Cond Body CVR
Blank Cover, Form 7 Body Type, 3/4 In Trade Size, 4.25 In Length, Wedge Nut, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002309 / 00782274002309
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.11 (Each)
Standard Packaging
$282.20 (Per 20)
Stock Availability
League City
1 (Check another store)
Deer Park
114
All Stores
1,382
Resources
Images
 
 
270F - Small Image
 
270F - Large Image
Attachments
 
 
270F - Specification Sheet
Other Links
 
 
270F - Other
Tech Bulletins
 
 
270F - Tech Bulletin
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
FERALOY IRON ALLOY
Dimensions and Weight
Height
4.25
Length
4.25 in
Width
0.77
Descriptions
Description
3/4" COND BODY CVR
Extra Long Description
CRH 270F 3/4 WDGNUT CST IRON FORM 7
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Blank Cover, Form 7 Body Type, 3/4 in Trade Size, 4.25 in Length, Wedge Nut, 0.37 lb/EA
Product Type
Blank Cover
Short Description
Blank Cover, 3/4 ", Form 7 Body, Feraloy
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Additional Information
Body Type
Form 7
For Use With
Condulet(R) Conduit Body
Mounting Type
Wedge Nut
Package Quantity
1 CT;20 PK
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
270F
GTIN
00782274002309
UPC
782274002309
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.37 lb/EA
Weight per each
0.37
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Conduit Fitting
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 270F.
Jump To:

Similar Items

Similar items are close alternatives to 270F, though they may not be 100% alike.

Cross Referenced

These items are similar to 270F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
270F Appleton Electric 00781381507523
270FG Appleton Electric 783126014372
270F Eaton Crouse-Hinds 00782274002309
270FG Eaton Crouse-Hinds 00782274233888
270C Killark 00783936010342
270F O-Z Gedney 00783126763218
APP270FIG O-Z Gedney 00781381167727
270F Thomas & Betts 00786210923819
270F Thomas & Betts Conduit n/a
772G Topaz 00751338869646

* All prices subject to change.

Begin Live Chat