162 - 1" Rigid Set/Screw Cond Coupling

Eaton

  • $18.66 (Each)
  • $18.66 (Each)

  • $93.30 (Per 5)

  • $1,866.06 (Per 100)

Available from manufacturer.
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
162
Manufacturer
Eaton
Manufacturer's Part Number
162
Description
1" Rigid Set/Screw Cond Coupling
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564101624 / 00784564101624
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.66 (Each)
Carton
$18.66 (Each)
Standard Packaging
$93.30 (Per 5)
Stock Availability
Springfield
0
All Stores
0
Resources
Tech Bulletins
 
 
162 - Tech Bulletin
Attachments
 
 
162 - Specification Sheet
Images
 
 
162 - Small Image
 
162 - Large Image
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
Steel
Descriptions
Description
1" RIGID SET/SCREW COND COUPLING
Extra Long Description
CRH 162 1 RGD SS CPL
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1"
Product Type
1 RGD SS CPL
Special Features
Concrete Tight
Additional Information
Dimensions
2.6900 IN X 1.8800 IN X 1.8800 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564101624
UPC
784564101624
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Packaging
Weight per each
0.68
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 162.
Jump To:

Similar Items

Similar items are close alternatives to 162, though they may not be 100% alike.

Cross Referenced

These items are similar to 162 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SNTCC-100 Appleton Electric 00781381121163
3602 Bridgeport Fittings 00781747036025
162 Eaton Crouse-Hinds 00784564101624
29-100 O-Z Gedney 00783126727104
3023 Raco 00050169030233
3024 Raco 00050169030240
HK-103 Thomas & Betts 00785991415346
683S Topaz 00751338172012

* All prices subject to change.

Begin Live Chat