03185 - 20OZ Chlor-Free Non-Chlorinated Degreaser

CRC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 4 available at other locations ( find a store with stock)
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
03185
Manufacturer
CRC
Manufacturer's Part Number
03185
Description
20OZ Chlor-Free Non-Chlorinated Degreaser
Non-Chlorinated Degreasing Solvent That Removes Oil, Grease and Other Contaminants. Perfect For Applications Requiring Quick Turnaround and Where A Low Flashpoint Solvent Can Be Used. Use Caution On Platics. 14 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254031859 / 00078254031859
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
4
Resources
Attachments
 
 
03185 - Specification Sheet
Images
 
 
03185 - Large Image
Other Links
 
 
03185 - Other
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
Clear
Dimensions and Weight
Size
20
Descriptions
Description
20OZ CHLOR-FREE NON-CHLORINATED DEGREASER
Extra Long Description
CRC 03185 Chlorine Free Degreaser 1
Long Description
Non-chlorinated degreasing solvent that removes oil, grease and other contaminants. Perfect for applications requiring quick turnaround and where a low flashpoint solvent can be used. Use caution on platics. 14 Wt Oz Aerosol
Product Type
Chlorine Free Degreaser 14 WT Oz
Special Features
Non-chlorinated
Additional Information
Composition
Blend of Organic Solvents
Flammability
Extremely Flammable
Flash Point
<0
Form
LIQUID
Shelf Life
10
Specific Gravity
0.72
Manufacturer Information
Brand
CRC INDUSTRIES
Manufacturers Part Number
03185
GTIN
00078254031859
UPC
078254031859
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Degreaser
Packaging
Weight per each
1.3333
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds.
Standard
RoHS Compliant, NSF K2 Registered, Restricted From Sale in CA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
2 View Store

M-Z

Location Stock Available
Mineral Wells
2 View Store
These alternate items can be purchased instead of 03185.
Jump To:

Similar Items

Similar items are close alternatives to 03185, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat