02130 - 16OZ QD Contact Cleaner

CRC

  • $21.02 (Each)
  • $21.02 (Each)

  • $126.12 (Per 6)

  • $252.24 (Per 12)

In-Stock: 28 available at other locations ( find a store with stock)
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
02130
Manufacturer
CRC
Manufacturer's Part Number
02130
Description
16OZ QD Contact Cleaner
Suitable For Cleaning Sensitive Electronics and Electrical Equipment. Evaporates Quickly, Leaves No Residue and Is Safe to Use On All Plastics. Use Where Lower Flashpoint Cleaners Are Acceptable. NSF K2 Registered. 11 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254021300 / 00078254021300
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.02 (Each)
Carton
$126.12 (Per 6)
Standard Packaging
$252.24 (Per 12)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
02130 - Large Image
 
02130 - Large Image
Specifications Sheets
 
 
02130 - Specification Sheet
 
02130 - Specification Sheet
Other Links
 
 
02130 - Other
Attachments
 
 
02130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum Distillate
Color
Colorless
Dimensions and Weight
Size
16
Descriptions
Description
16OZ QD CONTACT CLEANER
Extra Long Description
CRC 02130 QD Contact Cleaner Fast D
Features
Suitable for cleaning sensitive electronics and electrical equipment. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered.
Long Description
Suitable for cleaning sensitive electronics and electrical equipment. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered. 11 Wt Oz Aerosol
Product Type
Contact Cleaner
Short Description
Contact Cleaner, 16 oz, 12 lb
Special Features
Quick Drying, Leaves No Residue
Additional Information
Composition
Petroleum Distillate, HFC-152a Propellant
Container Type
Bottle
Flammability
Extremely Flammable
Flash Point
<0 °F;< -17.8°C
Form
LIQUID
Odor
Alcoholic
Package Quantity
12 CT
Physical Form
Liquid
Shelf Life
10
Specific Gravity
0.66
Standards Met
NSF K2;ISO 9001
Manufacturer Information
Brand
CRC Industries, Inc.
Manufacturers Part Number
02130
GTIN
00078254021300
UPC
078254021300
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Contact Cleaner
Packaging
Weight
12 lb
Weight per each
1
Carton
6
Package
12
Uses, Certifications, and Standards
Application
Telephone;PC;Relay;Edge Connector;Tape Head;Buss Bar;Circuit;Contact;Printed Circuit Board;Switch and Breaker
Standard
RoHS Compliant, SNAP Approved, NSF K2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Pecos
6 View Store
Ruston
7 View Store
These alternate items can be purchased instead of 02130.
Jump To:

Similar Items

Similar items are close alternatives to 02130, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat