AS1B1 - Mov Type L 175V Ac 125V DC With 1IN Ground Link

Eaton

  • $138.02 (Each)
  • $138.02 (Each)

  • $690.10 (Per 5)

In-Stock: 36 available at other locations ( find a store with stock)
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
AS1B1
Manufacturer
Eaton
Manufacturer's Part Number
AS1B1
Description
Mov Type L 175V Ac 125V DC With 1IN Ground Link
Lighting Control Secondary Arrester, Indoor Mounting Application, Secondary Arrester Arrester Type, Type L Class Type, Made In Usa, 5 PK Package Quantity, 125 V DC;175 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
194006065122 / 00194006065122
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.02 (Each)
Standard Packaging
$690.10 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
36
Resources
Images
 
 
AS1B1 - Small Image
 
AS1B1 - Small Image
 
AS1B1 - Large Image
 
AS1B1 - Large Image
 
AS1B1 - Large Image
 
AS1B1 - Large Image
 
AS1B1 - Large Image
Attachments
 
 
AS1B1 - Specification Sheet
Specifications Sheets
 
 
AS1B1 - Specification Sheet
Brochures
 
 
AS1B1 - Brochure
Other Links
 
 
AS1B1 - Other
 
AS1B1 - Other
 
AS1B1 - Other
 
AS1B1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
175 V ac;125 V dc
Descriptions
Description
MOV TYPE L 175V AC 125V DC WITH 1IN GROUND LINK
Extra Long Description
EPS AS1B1 SIGNAL ARRESTER
Features
Type L secondary arresters protect street-lighting controls, low-voltage relays, railroad-signal circuits and circuits used for fire alarms, remote metering and airport lighting. They are applicable for voltages up to 175 Vac, or 125 Vdc and are designed for indoor mounting.
Long Description
Lighting Control Secondary Arrester, Indoor Mounting Application, Secondary Arrester Arrester Type, Type L Class Type, Made in USA, 5 PK Package Quantity, 125 V dc;175 V ac Voltage Rating
Product Type
Lighting Control Secondary Arrester
Short Description
Lighting Control Secondary Arrester, Type L, 5 PK
Additional Information
Arrester Type
Secondary Arrester
Class Type
Type L
Dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Made In USA
yes
Package Quantity
5 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AS1B1
GTIN
00194006065122
UPC
194006065122
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Secondary arrester
Packaging
Weight per each
0.001
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Indoor Mounting
Standard
Not Applicable,Sans objet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
36 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat