51050 - 50A Type T Fit-All Fuse Link

Eaton

  • $14.42 (Each)
  • $14.42 (Each)

  • $360.50 (Per 25)
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
51050
Manufacturer
Eaton
Manufacturer's Part Number
51050CPS
Description
50A Type T Fit-All Fuse Link
Eaton Cooper Power Series Fit-All Fuse Link, 50A, 23 In, Fuse Type: T, Standard Leader, Removable, White, Type T, Individual Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121618 - Fuse wire
UPC/GTIN
194006052474 / 00194006052474
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.42 (Each)
Carton
$360.50 (Per 25)
Resources
Images
 
 
51050 - Small Image
 
51050 - Large Image
 
51050 - Large Image
Attachments
 
 
51050 - Specification Sheet
Other Links
 
 
51050 - Other
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
50A TYPE T FIT-ALL FUSE LINK
Product Type
Fuse LK T 050A RB 23"
Features
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
extra long description
ETN-LIPE 51050CPS FUSE LK T 050A RB
Long Description
Eaton Cooper Power series Fit-All fuse link, 50A, 23 in, Fuse type: T, Standard leader, Removable, White, Type T, Individual box
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
51050CPS
GTIN
00194006052474
UPC
194006052474
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fit-All Fuse link
Packaging
Weight per each
0.01
Carton
25
Uses, Certifications, and Standards
standard
Not Applicable,Sans objet,IEEE C37.40,IEEE C37.41,IEEE C37.41,IEEE C37.40
Application
Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat