11003 - 3A Type 200 Fit-All Fuse Link

Eaton Cooper Power Series

  • $13.33 (Each)
  • $13.33 (Each)

  • $333.25 (Per 25)
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
11003
Manufacturer
Eaton Cooper Power Series
Manufacturer's Part Number
11003
Description
3A Type 200 Fit-All Fuse Link
Eaton Cooper Power Series Fit-All Fuse Link, Type 200, 3 A, 23"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712201629 / 00051712201629
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.33 (Each)
Standard Packaging
$333.25 (Per 25)
Resources
Images
 
 
11003 - Large Image
 
11003 - Large Image
 
11003 - Small Image
Attachments
 
 
11003 - Specification Sheet
Other Links
 
 
11003 - Other
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
3A TYPE 200 FIT-ALL FUSE LINK
Features
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
Long Description
Eaton Cooper Power series Fit-All fuse link,Type 200,3 A,23"
Product Type
Fuse Link, Fit-All, Type 200, 3A, RB, 23"
extra long description
BUSS 11003 FUSE LINK,FIT-ALL,TYPE 2
Manufacturer Information
Manufacturers Part Number
11003
Brand
Eaton Cooper Power Series
GTIN
00051712201629
UPC
051712201629
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.1
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat