SE00W84BK1000 - 8/4 Seoow 600V Black Cord 1000' Reel

Southwire

  • $6751.96 (Per 1,000 Feet)
  • $6.75 (Per Foot)

  • $6,751.96 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W84BK1000
Manufacturer
Southwire
Manufacturer's Part Number
55045002
Description
8/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 35 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 0.783 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.43 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039737 / 00032886039737
Weight per unit
0.43 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$6.75 (Per Foot)
Carton
$6,751.96 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
13,536 Feet
Resources
Images
 
 
SE00W84BK1000 - Small Image
 
SE00W84BK1000 - Large Image
 
SE00W84BK1000 - Large Image
Attachments
 
 
SE00W84BK1000 - Specification Sheet
Other Links
 
 
SE00W84BK1000 - Other
 
SE00W84BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat