SE00W83BK250 - 8/3 Seoow 600V Black Cord 250' Reel

Southwire

  • $1492.85 (Per 250 Feet)
  • $5.97 (Per Foot)

  • $1,492.85 (Per 250 Feet)

  • $5,971.39 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W83BK250
Manufacturer
Southwire
Manufacturer's Part Number
55044903
Description
8/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 250 FT Overall Length, 0.7 In Outside Diameter, 0.046 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.33 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039621 / 00032886039621
Weight per unit
0.33 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$5.97 (Per Foot)
Carton
$1,492.85 (Per 250 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
24,919 Feet
Resources
Images
 
 
SE00W83BK250 - Small Image
 
SE00W83BK250 - Large Image
 
SE00W83BK250 - Large Image
 
SE00W83BK250 - Large Image
 
SE00W83BK250 - Video
Attachments
 
 
SE00W83BK250 - Specification Sheet
Other Links
 
 
SE00W83BK250 - Other
 
SE00W83BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,919 Feet

Location search:

* All prices subject to change.

Begin Live Chat