SE00W83BK1000 - 8/3 Seoow 600V Black Cord 1000'

Southwire

  • $5971.40 (Per 1,000 Feet)
  • $5.97 (Per Foot)

  • $5,971.40 (Per 1,000 Feet)

In-Stock: 5,330 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W83BK1000
Manufacturer
Southwire
Manufacturer's Part Number
223200608
Description
8/3 Seoow 600V Black Cord 1000'
Flexible Power Cable, Seoow Type; 1000 FT; 0.701 Inch Outer Diameter; Bare Copper Conductor Material; Ul 62, Csa C22.2, Msha Approval
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886046506
Weight per unit
0.33 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$5.97 (Per Foot)
Reel
$5,971.40 (Per 1,000 Feet)
Stock Availability
Prescott Valley
0 Feet (Find nearest stock)
Phoenix
0 Feet
All Stores
5,330 Feet
Resources
Attachments
 
 
SE00W83BK1000 - Specification Sheet
Images
 
 
SE00W83BK1000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
8 AWG
Number Of Conductors
3 in
Stranding
96/28 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Color Code
BLACK, WHITE, GREEN
Conductor Material
Bare Copper
Insulation Material
T-Prene Thermoplastic Elastomer
Jacket Color
BLACK
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Dimensions and Weight
Length
1000 ft
Outer Diameter
0.701 Inch
Descriptions
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 40 Ampere; Insulation Thickness 0.05 Inch
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Description
8/3 SEOOW 600V BLACK CORD 1000'
Extra Long Description
SEOOW TYPE; 1000 FT; 0.701 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 8 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER
Long Description
FLEXIBLE POWER CABLE, SEOOW TYPE; 1000 FT; 0.701 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Product Type
Flexible Power Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55044902
Model
223
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Availability
Minimum Qty
1000
Packaging
Package Type
Reel
Weight per foot
0.33
Carton
1000
Uses, Certifications, and Standards
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
Temperature Rating
-50 TO 105 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,330 Feet

Location search:

Greater Phoenix Area

Location Stock Available
Tucson
1,000 View Store

Distribution Centers

Location Stock Available
Nacogdoches
1,000 View Store

* All prices subject to change.

Begin Live Chat