SE00W64BK250 - 6/4 Seoow 600V Black Cord 250' Reel

Southwire

  • $2182.03 (Per 250 Feet)
  • $8.73 (Per Foot)

  • $2,182.03 (Per 250 Feet)

  • $8,728.10 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W64BK250
Manufacturer
Southwire
Manufacturer's Part Number
55040503
Description
6/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 96/26 MM Core Strands, #6 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 45 A, Black, Green, Red, White, 4 Conductors, 250 FT Overall Length, 0.892 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.6 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039478 / 00032886039478
Weight per unit
0.579 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$8.73 (Per Foot)
Carton
$2,182.02 (Per 250 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
19,648 Feet
Resources
Other Links
 
 
SE00W64BK250 - Other
 
SE00W64BK250 - Other
Images
 
 
SE00W64BK250 - Small Image
 
SE00W64BK250 - Large Image
 
SE00W64BK250 - Large Image
 
SE00W64BK250 - Video
Attachments
 
 
SE00W64BK250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19,648 Feet

Location search:

* All prices subject to change.

Begin Live Chat