SE00W123BKPCS - 12/3 Seoow 600V Black Cord PCS

Southwire

  • $2.81 (Per Foot)
  • $2.81 (Per Foot)

  • $2,806.12 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W123BKPCS
Manufacturer
Southwire
Manufacturer's Part Number
223280508
Description
12/3 Seoow 600V Black Cord PCS
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 500 FT Overall Length, 0.595 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.182 LB/FT
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88197500063
Weight per unit
0.182 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.81 (Per Foot)
Carton
$2.81 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
40,709 Feet
Resources
Images
 
 
SE00W123BKPCS - Large Image
 
SE00W123BKPCS - Large Image
Attachments
 
 
SE00W123BKPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40,709 Feet

Location search:

* All prices subject to change.

Begin Live Chat