SE00W123BK1000 - 12/3 Seoow 600V Black Cord 1000' Box

Southwire

  • $2806.13 (Per 1,000 Feet)
  • $2.81 (Per Foot)

  • $2,806.13 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W123BK1000
Manufacturer
Southwire
Manufacturer's Part Number
55039502
Description
12/3 Seoow 600V Black Cord 1000' Box
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 25 A, Black, Green and White, 3 Conductors, 1000 FT Overall Length, 0.595 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.202 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886038877 / 00032886038877
Weight per unit
0.185 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.81 (Per Foot)
Carton
$2,806.13 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
53,129 Feet
Resources
Images
 
 
SE00W123BK1000 - Small Image
 
SE00W123BK1000 - Large Image
 
SE00W123BK1000 - Large Image
Attachments
 
 
SE00W123BK1000 - Specification Sheet
Other Links
 
 
SE00W123BK1000 - Other
 
SE00W123BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat