SE00W103BK250 - 10/3 Seoow 600V Black Cord 250' Reel

Southwire

  • $1016.13 (Per 250 Feet)
  • $4.06 (Per Foot)

  • $1,016.13 (Per 250 Feet)

  • $4,064.52 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W103BK250
Manufacturer
Southwire
Manufacturer's Part Number
55039301
Description
10/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 104/30 MM Core Strands, #10 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 30 A, Black, White and Red, 3 Conductors, 250 FT Overall Length, 0.66 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.27 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886866340 / 00032886866340
Weight per unit
0.245 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$4.06 (Per Foot)
Carton
$1,016.13 (Per 250 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
36,250 Feet
Resources
Other Links
 
 
SE00W103BK250 - Other
 
SE00W103BK250 - Other
Images
 
 
SE00W103BK250 - Small Image
 
SE00W103BK250 - Large Image
 
SE00W103BK250 - Large Image
 
SE00W103BK250 - Video
Attachments
 
 
SE00W103BK250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36,250 Feet

Location search:

* All prices subject to change.

Begin Live Chat