984200604 - 14/2 FPL Unshielded Red

Cables & Cords

  • $0.35 (Per Foot)
  • $0.35 (Per Foot)

  • $350.86 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
984200604
Manufacturer
Cables & Cords
Manufacturer's Part Number
F60001-1A
Description
14/2 FPL Unshielded Red
14/2 Sol FPLR Red 1MR
Slang Terms

Categories
Multiconductor CBL For VDV - Non-Plenum Unshielded Cable
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
029892452735
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.35 (Per Foot)
Carton
$350.86 (Per 1,000 Feet)
Resources
Images
 
 
984200604 - Small Image
 
984200604 - Large Image
Attachments
 
 
984200604 - Specification Sheet
Features
Conductor Size
14 AWG
Number of Conductors
2
Voltage Rating
300 V
Stranding
SOLID
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED
Insulation Material
PVC
Jacket Color
RED
Jacket Material
SUN RESISTANT PVC
Dimensions and Weight
Outer Diameter
0.194 Inch
Length
1000 ft
Descriptions
Product Type
Fire Alarm Cable
Description
14/2 FPL UNSHIELDED RED
Long Description
FIRE ALARM CABLE, FPLR (UL), CMG/FT4 (CUL), MULTI CONDUCTOR TYPE; 1000 FT; 0.194 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 1424, CUL APPROVAL; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 35.2 LB/MFT WEIGHT; 2 CONDUCTOR(S)
extra long description
FPLR (UL), CMG/FT4 (CUL), MULTI CONDUCTOR TYPE; 1000 FT; 0.194 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 1424, CUL APPROVAL; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 35.2 LB/MFT WEIGHT; 2 CONDUCTOR(S); PVC INSULATION MATERIAL; 14 AWG CONDUCTOR SIZE; BLACK, RED COLOR CODE; SUN RESISTANT PVC JACKET MATERIAL; REEL PACKAGE TYPE; SOLID STRANDING; RED JACKET COLOR; NON-SHIELDED SHIELDING TYPE; SIGNAL[R] BRAND; ROHS COMPLIANT; APPLICABLE STANDARD NEC 760; INSULATION THICKNESS 0.008
Commodity Description
Non-Plenum Unshlded Multicond Cable
Additional Information
ROHS Compliant; Applicable Standard NEC 760; Insulation Thickness 0.008 Inch; Jacket Thickness 0.017 Inch; Insulated Conductor Diameter 0.08 Inch; Application Fire Alarm, Signaling, Smoke Detector, Fire Protective Circuit
Additional Information
Shielding Type
Non-Shielded
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
F60001-1A
Model
984
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
FPLR (UL), CMG/FT4 (CUL), Multi Conductor
Packaging
Weight
35.2 Lb/MFt
Package Type
Reel
Weight per foot
0.04
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
-20 TO 60 DEG C
Approval
UL 1424, CUL
You must have an account to view stock levels

* All prices subject to change.

false