972721605 - 23/4PR CAT6 Green

Southwire

  • $0.39 (Per Foot)
  • $0.39 (Per Foot)

  • $388.67 (Per 1,000 Feet)

In-Stock: 6,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
972721605
Manufacturer
Southwire
Manufacturer's Part Number
I99995-8H
Description
23/4PR CAT6 Green
Multi-Conductor Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray;Blue, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.029 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886906916 / 00032886906916
Weight per unit
0.029 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.39 (Per Foot)
Carton
$388.67 (Per 1,000 Feet)
Stock Availability
Temple
0 Feet (Find nearest stock)
Austin RDC
0 Feet
All Stores
6,000 Feet
Resources
Images
 
 
972721605 - Small Image
 
972721605 - Large Image
 
972721605 - Large Image
Attachments
 
 
972721605 - Specification Sheet
Other Links
 
 
972721605 - Other
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
Gray;Blue
Conductor Material
Copper
Insulation Material
Polyethylene
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
23/4PR CAT6 GREEN
Extra Long Description
SWC I99995-8H CAT 6 250 23/4P GN
Long Description
Multi-Conductor Cable, Solid, 1000 ft Overall Length, 0.23 in Outside Diameter, 0.039 in Insulation Thickness, 100  (1-100 MHz and 100-600 MHz), Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray;Blue, 600 MHz, 0.7 db/100 m @ 300 MHz Attenuation, 5.6 nf/100 M Capacitance, 0.029 lb/EA
Product Type
multi-Conductor Cable
Short Description
Multi-Conductor Cable, Solid, 1000 ft
Additional Information
Attenuation
0.7 db/100 m @ 300 MHz
Cable Shape
Round
Capacitance
5.6 nf/100 M
Characteristic Impedance
100  (1-100 MHz and 100-600 MHz)
Insulation Thickness
0.039 in
Made In USA
yes
Outside Diameter
0.23 in
Solid/Strand
Solid
Standards Met
UL Listed;cUL Listed;ETL Listed;RoHS Compliant
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
I99995-8H
GTIN
00032886906916
UPC
032886906916
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Ribbon
Weight
0.029 lb/EA
Weight per foot
0.029
Carton
1000
Uses, Certifications, and Standards
Application
Broad Band Video;Gigabit Ethernet;Fast Internet
Frequency Rating
600 MHz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,000 Feet

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2,000 View Store

A-L

Location Stock Available
Big Spring
2,000 View Store

M-Z

Location Stock Available
Midland
2,000 View Store
These alternate items can be purchased instead of 972721605.
Jump To:

Similar Items

Similar items are close alternatives to 972721605, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat