962940608 - 24/4 CAT5 Direct Burial

Cables & Cords

  • $0.27 (Per Foot)
  • $0.27 (Per Foot)

  • $270.66 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Pearsall, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962940608
Manufacturer
Cables & Cords
Manufacturer's Part Number
962940608
Description
24/4 CAT5 Direct Burial
Twisted Pair Cable, Solid, 1000 FT Overall Length, 0.25 In Outside Diameter, 0.04 In Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, Polyethylene Jacket Material, Black, 1 to 100 MHZ, 13.3 DB/100 M @ 100 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.019 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892287511 / 00029892287511
Weight per unit
0.019 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.27 (Per Foot)
Carton
$270.66 (Per 1,000 Feet)
Stock Availability
Pearsall
1,000 Feet (Check another store)
San Antonio RDC
3,000 Feet
All Stores
15,000 Feet
Resources
Images
 
 
962940608 - Small Image
 
962940608 - Large Image
 
962940608 - Large Image
Attachments
 
 
962940608 - Specification Sheet
Other Links
 
 
962940608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyethylene
Color
Black
Jacket Material
Polyethylene
Insulation Color
Blue
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
24/4 CAT5 DIRECT BURIAL
Product Type
Twisted Pair Cable
Long Description
Twisted Pair Cable, Solid, 1000 ft Overall Length, 0.25 in Outside Diameter, 0.04 in Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, Polyethylene Jacket Material, Black, 1 to 100 MHz, 13.3 db/100 m @ 100 MHz Attenuation, 5.6 nf/100 M Capacitance, 0.019 lb/mft
Short Description
Twisted Pair Cable, Solid, 1000 ft, Black
extra long description
SWC 962940608 24 AWG /4 Pair CATEGO
Additional Information
Solid/Strand
Solid
outside diameter
0.25 in
Insulation Thickness
0.04 in
Characteristic Impedance
9.38 
Attenuation
13.3 db/100 m @ 100 MHz
Capacitance
5.6 nf/100 M
Cable Shape
Round
Standards Met
UL 1666;UL Listed;ETL Listed;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
962940608
GTIN
00029892287511
UPC
029892287511
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Package Type
Reel
Weight
0.019 lb/mft
Weight per foot
0.019
Carton
1000
Uses, Certifications, and Standards
Frequency Rating
1 to 100 MHz
Application
Commercial;Residential;Office Phone;Fax;Internet System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,000 Feet

Location search:

Distribution Centers

Location Stock Available
Longview
1,000 View Store
Odessa
8,000 View Store

A-L

Location Stock Available
Carlsbad
1,000 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 962940608.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 962940608.

24/4 CAT5 Direct Burial
  • Our Part #: 962930608
  • Pearsall Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($270.66) ·
962930608 - Cables & Cords

Pearsall Availability: In Stock

Total Availability: In Stock

Book Price

$0.27

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat