9044SW8808 - 4' 4 Wire Range Cord

Cables & Cords

  • $41.38 (Per Foot)
  • $41.38 (Per Foot)

  • $248.28 (Per 6 Feet)

In-Stock: 12 available locally (Bryan, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9044SW8808
Manufacturer
Cables & Cords
Manufacturer's Part Number
090448808
Description
4' 4 Wire Range Cord
Power Cord, 4 Awg Conductor Size, Made In Usa, 4 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892090449 / 00029892090449
Weight per unit
2.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$41.38 (Per Foot)
Carton
$248.28 (Per 6 Feet)
Stock Availability
Bryan
12 Feet (Check another store)
Houston RDC
12 Feet
All Stores
756 Feet
Resources
Images
 
 
9044SW8808 - Large Image
 
9044SW8808 - Large Image
 
9044SW8808 - Large Image
 
9044SW8808 - Small Image
 
9044SW8808 - Large Image
 
9044SW8808 - Large Image
 
9044SW8808 - Large Image
 
9044SW8808 - Large Image
 
9044SW8808 - Large Image
Attachments
 
 
9044SW8808 - Specification Sheet
Other Links
 
 
9044SW8808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 AWG
Voltage Rating
125/250
connection
14-50P
Number of Conductors
2
amperage rating
50
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
4 ft
Length
4
Descriptions
Product Type
Power Cord
Long Description
Power Cord, 4 AWG Conductor Size, Made in USA, 4 ft Overall Length, Carton Package Type
Short Description
Power Cord, 4 AWG, 4 ft, Carton
extra long description
SWC 9044SW8808 CORD, RANGE 6/2-8/2
Description
4' 4 WIRE RANGE CORD
Additional Information
Made in USA
yes
Resistance
-20 to +60 C
outside diameter
0.8
core
PVC
Manufacturer Information
Manufacturers Part Number
090448808
Brand
Cables & Cords
GTIN
00029892090449
UPC
029892090449
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Package Type
Carton
Weight
2.16
Weight per foot
2.16
Carton
6
Uses, Certifications, and Standards
Temperature Rating
-20 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 756 Feet

Location search:

* All prices subject to change.

Begin Live Chat