9014SW8809 - 4' 3 Wire Range Cord

Cables & Cords

  • $31.80 (Per Foot)
  • $31.80 (Per Foot)

  • $190.80 (Per 6 Feet)

In-Stock: 1 available locally (Kerrville, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9014SW8809
Manufacturer
Cables & Cords
Manufacturer's Part Number
090148809
Description
4' 3 Wire Range Cord
Power Cord, 3 Awg Conductor Size, Made In Usa, 4 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892090142 / 00029892090142
Weight per unit
1.71 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.80 (Per Foot)
Carton
$190.80 (Per 6 Feet)
Stock Availability
Kerrville
Foot (Check another store)
San Antonio RDC
5 Feet
All Stores
365 Feet
Resources
Images
 
 
9014SW8809 - Large Image
 
9014SW8809 - Small Image
 
9014SW8809 - Large Image
 
9014SW8809 - Large Image
 
9014SW8809 - Large Image
 
9014SW8809 - Large Image
Attachments
 
 
9014SW8809 - Specification Sheet
Other Links
 
 
9014SW8809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3 AWG
connection
10-50P
Number of Conductors
2
Voltage Rating
5 +/-1 mA
amperage rating
50
Material, Color, and Finish
Conductor Material
Copper
Color
Gry
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
4 ft
Length
4
Descriptions
Description
4' 3 WIRE RANGE CORD
Long Description
Power Cord, 3 AWG Conductor Size, Made in USA, 4 ft Overall Length, Carton Package Type
Short Description
Power Cord, 3 AWG, 4 ft, Carton
Product Type
Power Cord
extra long description
SWC 9014SW8809 CORD, RANGE 6/2-8/1
Additional Information
Made in USA
yes
Resistance
-20 to +60 C
core
TPE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
090148809
GTIN
00029892090142
UPC
029892090142
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Package Type
Carton
Weight
1.71
Weight per foot
1.71
Carton
6
Uses, Certifications, and Standards
Temperature Rating
-20 to +60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 365 Feet

Location search:
These alternate items can be purchased instead of 9014SW8809.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 9014SW8809.

6/2-8/1 50A RNG Gry 4' 6PK
  • Our Part #: 090148809
  • Kerrville Availability: Foot
  • Total Availability: In Stock
  • MFR Part #: 090148809
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 12 Feet ($381.60) ·
090148809 - Cables & Cords

Kerrville Availability: In Stock

Total Availability: In Stock

Book Price

$31.80

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat